Shop All Carbon Steel Pipe Fittings
Zoro Select
Socket Weld Raise Face, Carbn Stl, 285 psi
Mfr # 160-002-000
Zoro # G7817783
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Socket Weld Raise Face Flange
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 160-002-000
- Zoro # G7817783
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Overall Length | 9/16 in |
Nominal Pipe Size | 1/2 in |
Description
Socket Weld Flange, Raised Face, 1/2 in Nominal Pipe Size, Flanged x Socket Weld, 9/16 in Overall Length, Carbon Steel, Class Class 150, 285 psi Maximum Operating Pressure, -20 Degrees to 100 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Plunger Arm Service Kit, Lh (1089000)
- THRIFCO PLUMBING Polished Brass Diverter Repair Kit (4402211)
- BRADLEY 30 in "H x 18 in "W, Framed, Mirror, Glass (781-018300)
- POWERS Rebuild Kit (390-580 CARTRIDGE KIT)
- ZORO SELECT Carbon Steel 150 Threaded Pipe Flange, 4" Pipe Size (BULK-PF-278)
- ZORO SELECT Blind Raise Face, Carbon Steel, 285 psi (130-020-000)
- ZORO SELECT Cap, Carbon Steel, 3969 psi (081-012-000)
- ZORO SELECT Carbon Steel 150 Slip-On Pipe Flange, 3" Pipe Size (BULK-PF-165)
- ZORO SELECT Bushing, Carbon Steel, 150, FNPT x MNPT (5RLE4)
- ZORO SELECT Pipe Elbow 45 Deg, Carbon Steel, JIC, PK2 (5RLL8)
- ANCHOR FLUID POWER 2" CODE 61 O-RING GROOVE FLANGE X 2" NPTF THREAD CARBON STEEL KIT (W43-32-32U)
- Zoro Select Carbon Steel Pipe Fittings