Shop All Black Pipe Fittings
Zoro Select
Socket Weld, Black Forged Steel Reducer, Class 3000
Mfr # 1MNZ4
Zoro # G2870314
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Reducer
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Fitting Connection Type Socket Weld
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1MNZ4
- Zoro # G2870314
- Country of Origin Taiwan, Province of China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1/2" x 1/4" |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Description
Reducing Bushing, Forged Steel, Black Oxide, Class Class 3000, 1/2 in, Female, Socket, 14, 1/4 in, Female, Socket, 18
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Elbow-3/8" Tube OD x 1/2" MNPT (ZUSA-PTC-PBT-228)
- SHARKBITE Tee Stop Valve, Brass, 1/2" x 1/4" Tube (24987)
- ANVIL FNPT, Malleable Iron Union, Class 150 (0312822208)
- EVERFLOW Direct Connect Waste Bend for Tubular Drain Applications, 17GA Brass 1-1/2"x18" (42118)
- ZORO SELECT Female BSPT, Malleable Iron Black Coated Malleable Iron Pipe Fitting (793FE4)
- ZORO SELECT Welded, Black Steel Socket Weld Flange, Class 150 (FLCS1RFSW010)
- ZORO SELECT FNPT, Malleable Iron Union, Class 300 (1LCA7)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Elbow, Class 150 (5P438)
- ZORO SELECT FNPT x MNPT, Malleable Iron 90 Degree Street Elbow, Class 150 (5P457)
- ZORO SELECT Black-Coated Steel Pipe Nipple (793F01)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 150 (0310045802)
- Zoro Select Black Pipe Fittings