Shop All Black Pipe Fittings
Zoro Select
Socket Weld, Black Forged Steel 90 Degree Elbow, Class 3000
Mfr # 1MNN3
Zoro # G3438355
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape 90 Degree Elbow
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1MNN3
- Zoro # G3438355
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 4" |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side B Nominal Pipe Size | 4 in |
Description
90 Degrees Elbow, Forged Steel, Black Oxide, Class Class 3000, 4 in, Female, Socket, 8, 4 in, Female, Socket, 8
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT MNPT, Steel Extra Heavy Swage Nipple (0338025455)
- ZORO SELECT Flexible Coupling, For Pipe Size 3" x 2" (1056-32)
- ZORO SELECT CPVC Cap, CTS, Schedule SDR-11, 2" Pipe Size, CTS Hub (2GKF6)
- KOHLER Handle, Lever (1011529-CP)
- ZORO SELECT Socket Weld, Black Forged Steel 90 Degree Elbow, Class 3000 (1MNL6)
- ZORO SELECT Socket Weld, Black Forged Steel 90 Degree Elbow, Class 3000 (1MNL8)
- ZORO SELECT Socket Weld, Black Forged Steel 90 Degree Elbow (1MNL5)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Elbow, Class 300 (1LBU5)
- ZORO SELECT Nipple, For Air, 27/32 in I.D., Aluminum (ZUSA-PF-14848)
- ZORO SELECT Socket Weld, Black Forged Steel Union, Class 3000 (1MNU7)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (0810051409)
- Zoro Select Fittings