Shop All Fastener Caps & Plugs
Zoro Select
Socket Spoke Screw Plug, 30 mm Dia, Steel Plain, 5 PK
Mfr # M07660.300.0150
Zoro # G9898765
product price: $33.15
/pk 5, $6.63/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Diameter 30 mm
- Thread Size M30-1.5
- Fits Bolt Head Style Socket Spoke
- Drive Type Socket
- Drive Size 17 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07660.300.0150
- Zoro # G9898765
- Country of Origin Multiple
- Category Fastener Caps & Plugs
Dimensions
Diameter | 30 mm |
Thread Size | M30-1.5 |
Overall Length | 12 mm |
Drive Size | 17 mm |
Details
Item | Screw Plug |
Fits Bolt Head Style | Socket Spoke |
Drive Type | Socket |
Material | Steel |
Finish | Plain |
Fastener Thread Direction | Right Hand |
System of Measurement | Metric |
Fastener Thread Type | Metric Fine |
Material Grade | Not Graded |
Thread Pitch | 1.5 mm |
Thread Direction | Right Hand |
Material Type | Steel |
Material Grade/Class | Not Graded |
Finish Type | Plain |
Description
Socket Screw Plug, System of Measurement Metric, Thread Size M30-1.5, Overall Length 12 mm, Drive Type Hex Socket, Material Steel, Finish Plain, Pack Size Small Pack, Drive Size 17 mm, Material Grade/Class Not Graded, Thread Direction Right Hand, Thread Pitch 1.5 mm, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Washer Fender Zn 1/4X1-1/4 (03929)
- ZORO SELECT Solid Rivet, Round Head, 0.125 in Dia., 0.625 in L, Stainless Steel Body, 100 PK (35F0410-EA-100)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 50 PK (Z0470)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 50 PK (U04110.025.0250)
- ZORO SELECT Round Poke Self-Adhesive Screw Cap, 9/16 in Dia, Maple, Wood Plain, 52 PK (FCPW916PRO FC.PW.1SH916.RO)
- ZORO SELECT Button Spoke Screw Plug, 3/4 in Dia, Black, Plastic 100 PK (1379PK)
- ZORO SELECT Button Spoke Screw Plug, 1/4 in Dia, Black, Plastic 100 PK (9812PK)
- ZORO SELECT Round Poke Self-Adhesive Screw Cap, 9/16 in Dia, Maple, Wood Plain, 53 PK (FC.WP.1SH916.HM)
- ZORO SELECT Self-Adhesive Screw Cap, 9/16 in Dia, Black, PVC 53 PK (FCSP1SH916BL)
- ZORO SELECT Self-Adhesive Screw Cap, 9/16 in Dia, Folkstone Gray, PVC 52 PK (FCSP916LG 250 FC.SP.1SH916.LG)
- MIDWEST FASTENER Screw Cap, 30 mm Dia, White, Plastic 10 PK (74663)
- Zoro Select