Shop All Fastener Caps & Plugs
Zoro Select
Socket Spoke Screw Plug, 20 mm Dia, Steel Plain, 10 PK
Mfr # M07660.200.0150
Zoro # G9898729
product price: $38.29
/pk 10, $3.83/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size M20-1.5
- Fits Bolt Head Style Socket Spoke
- Material Steel
- Finish Plain
- Drive Type Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07660.200.0150
- Zoro # G9898729
- Country of Origin Multiple
- Category Fastener Caps & Plugs
Dimensions
Diameter | 20 mm |
Thread Size | M20-1.5 |
Overall Length | 10 mm |
Drive Size | 10 mm |
Dia./Thread Size | M20-1.5 |
Details
Item | Screw Plug |
Fits Bolt Head Style | Socket Spoke |
Material | Steel |
Finish | Plain |
Drive Type | Socket |
System of Measurement | Metric |
Material Grade | Not Graded |
Fastener Thread Direction | Right Hand |
Fastener Thread Type | Metric Fine |
Material Type | Steel |
Material Grade/Class | Not Graded |
Thread Pitch | 1.5 mm |
Finish Type | Plain |
Thread Direction | Right Hand |
Description
Socket Screw Plug, System of Measurement Metric, Thread Size M20-1.5, Overall Length 10 mm, Drive Type Hex Socket, Material Steel, Finish Plain, Pack Size Small Pack, Drive Size 10 mm, Material Grade/Class Not Graded, Thread Direction Right Hand, Thread Pitch 1.5 mm, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (U07040.019.0025)
- TAMPER-PRUF SCREWS #8-32 x 1 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 50 PK (21180)
- ZORO SELECT #12-24 x 5/8 in Phillips Flat Machine Screw, Plain Stainless Steel, 2000 PK (1210MPF188)
- ZORO SELECT Class 10.9, M27-3.00 Hex Head Cap Screw, Black Oxide Steel, 160 mm L, 5 PK (M04100.270.0160)
- ZORO SELECT Socket Spoke Screw Plug, 8 mm Dia, Steel Plain, 50 PK (M07660.080.0100)
- ZORO SELECT Socket Spoke Screw Plug, 16 mm Dia, Steel Plain, 25 PK (M07660.160.0150)
- ZORO SELECT Socket Spoke Screw Plug, 10 mm Dia, Steel Plain, 50 PK (M07660.100.0100)
- ZORO SELECT Self-Adhesive Screw Cap, 9/16 in Dia, Almond, PVC 53 PK (FCSP1SH916AL)
- ZORO SELECT Button Spoke Screw Plug, 1/2 in Dia, Black, Plastic 100 PK (1091PK)
- ZORO SELECT Round Poke Self-Adhesive Screw Cap, 9/16 in Dia, Maple, Wood Plain, 52 PK (FCPW916PRO FC.PW.1SH916.RO)
- ZORO SELECT Round Poke Self-Adhesive Screw Cap, 9/16 in Dia, Maple, Wood Plain, 53 PK (FC.WP.1SH916.HM)
- Zoro Select