Shop All Fastener Caps & Plugs
Zoro Select
Socket Spoke Screw Plug, 14 mm Dia, Steel Plain, 25 PK
Mfr # M07640.140.0150
Zoro # G9899009
product price: $65.65
/pk 25, $2.63/ea
$65.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- System of Measurement Metric
- Diameter 14 mm
- Thread Size M14-1.5
- Fits Bolt Head Style Socket Spoke
- Drive Type Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07640.140.0150
- Zoro # G9899009
- UPC # 190735978856
- Country of Origin Multiple
- Category Fastener Caps & Plugs
Dimensions
Diameter | 14 mm |
Thread Size | M14-1.5 |
Overall Length | 15 mm |
Drive Size | 6 mm |
Head Dia. | 19.0 mm |
Dimensional Standards | DIN 908 |
Details
System of Measurement | Metric |
Fits Bolt Head Style | Socket Spoke |
Drive Type | Socket |
Material | Steel |
Finish | Plain |
Item | Screw Plug |
Fastener Thread Direction | Right Hand |
Fastener Industry Standards | DIN 908 |
Material Grade | Not Graded |
Fastener Thread Type | Metric Fine |
Thread Pitch | 1.5 mm |
Finish Type | Plain |
Material Type | Steel |
Material Grade/Class | Not Graded |
Thread Direction | Right Hand |
Description
Socket Screw Plug, System of Measurement Metric, Thread Size M14-1.5, Overall Length 15 mm, Drive Type Hex Socket, Material Steel, Finish Plain, Pack Size Small Pack, Dimensional Standards DIN 908, Drive Size 6 mm, Material Grade/Class Not Graded, Thread Direction Right Hand, Thread Pitch 1.5 mm, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Drive Threaded Insert, #10-24 Int Thrd Sz, 7/16 in L, 7/16 in Dia., Zinc Alloy, Plain, 50 PK (4ZU90)
- ZORO SELECT Grade 8, 1/4"-20 Flange Bolt, Plain Steel, 1 in L, 100 PK (822505G)
- ELESA Wing Nut, 1/4"-20, Stainless Steel, Matte, 0.94 in Ht, 1.85 in Max Wing Span (EWN-SST (inch sizes))
- FASTENMASTER Trmscrws & Plg Kit 2-3/4 (CXTCL234VT250SM)
- ZORO SELECT Socket Spoke Screw Plug, 10 mm Dia, Steel Plain, 50 PK (M07660.100.0100)
- ZORO SELECT Socket Spoke Screw Plug, 36 mm Dia, Steel Plain (M07660.360.0150)
- ZORO SELECT Button Spoke Screw Plug, 1/2 in Dia, Black, Plastic 100 PK (1091PK)
- ZORO SELECT Socket Spoke Screw Plug, 12 mm Dia, Steel Plain, 50 PK (M07660.120.0150)
- ZORO SELECT Socket Spoke Screw Plug, 20 mm Dia, Steel Plain, 10 PK (M07660.200.0150)
- ZORO SELECT Button Spoke Screw Plug, 3/8 in Dia, Black, Plastic 100 PK (1302PK)
- KIPP Screw plug, 12 mm Dia, Steel Zinc plated (K1102.171215)
- Zoro Select