Shop All Set Screws
Zoro Select
Socket Set Screw, Oval, 8-32x1/2, PK100
Mfr # U07845.016.0050
Zoro # G4624444
product price: $11.39
/pk 100, $0.11/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #8-32
- Overall Length 1/2 in
- Drive Size 5/64 in
- Point type Oval
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U07845.016.0050
- Zoro # G4624444
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | #8-32 |
Overall Length | 1/2 in |
Drive Size | 5/64 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point type | Oval |
Point Type | Oval |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Type | UNC |
Meets | ASME B18.3/ASTM F912 |
Decimal Equivalent | 0.164 in |
Rockwell Hardness | C45 to C53 |
Head Type | Headless |
Thread Fit | 3A |
Material Quality Standards | ASTM F912 |
Thread Type | Coarse |
Head Shape | Headless |
Description
Socket Set Screw, Head Type Headless, Point Type Oval, System of Measurement Inch, Thread Size #8-32, Overall Length 1/2 in, Drive Type Socket, Drive Size 5/64 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.164 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Material Quality Standards ASTM F912, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Self-Drilling Screw, #10-16 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (TEKPH1034)
- USA INDUSTRIALS Aluminum Unthreaded Round Spacers, M3 Screw Size, Plain Aluminum, 3 mm Overall Lg (ZSPCR-376)
- ZORO SELECT Liberty Anchors Male Toggle Anchor, 6" L, Steel, 2 PK (GCP38600TM)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.625 In x3 In L (WWG-CLPS-116)
- ZORO SELECT Socket Set Screw, Gr M10, Cup, 50mm L, PK5 (M07840.100.0050)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x1-1/2, PK100 (U07840.025.0150)
- ZORO SELECT Socket Set Screw, Cup, M12x1.75mmx12mm, PK5 (M51260.120.0012)
- ZORO SELECT Set Screw, M3 x 0.50mm, 25mm L, PK100 (M51250.030.0025)
- ZORO SELECT Socket Set Screw, Cone, 10-24x1/2, PK100 (U07800.019.0050)
- ZORO SELECT Socket Set Screw, Cup, 3/4-10x1-1/2, PK5 (U07840.075.0150)
- ZORO SELECT Socket Set Screw, Flat, 1/2-13x1/2, PK5 (0150013T050)
- Zoro Select Set Screws