Shop All Set Screws
Zoro Select
Socket Set Screw, Oval, 3/8-24x3/8, PK50
Mfr # SSOFIA0370037-050P
Zoro # G4573247
original price:
$10.05
5% off
new price: $9.49
/pk 50, $0.19/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 3/8"-24
- Overall Length 3/8 in
- Drive Size 3/16 in
- Point type Oval
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SSOFIA0370037-050P
- Zoro # G4573247
- Country of Origin Thailand
- Category Set Screws
Dimensions
Thread Size | 3/8"-24 |
Overall Length | 3/8 in |
Drive Size | 3/16 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point type | Oval |
Point Type | Oval |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Type | Fine |
Rockwell Hardness | C45 to C53 |
Meets | ASME B18.3/ASTM F912 |
Decimal Equivalent | 0.375 in |
Head Type | Headless |
Thread Fit | 3A |
Thread Type | Fine |
Head Shape | Headless |
Material Quality Standards | ASTM F912 |
Description
Socket Set Screw, Head Type Headless, Point Type Oval, System of Measurement Inch, Thread Size 3/8 In.-24, Overall Length 3/8 in, Drive Type Socket, Drive Size 3/16 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.375 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Material Quality Standards ASTM F912, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 3/4 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51320.016.0075)
- ZORO SELECT #10-32 x 3/8 in Slotted Pan Machine Screw, Plain Nylon, 50 PK (011032P037)
- ZORO SELECT Wood Screw, #10, 3 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.019.0300)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/2"-13, 1-1/2 in Shank, 1-3/16 in ID, Steel, Plain (K2005)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x1, PK100 (U07840.025.0100)
- ZORO SELECT Socket Set Screw, Flat, 3/8-16x5/16, PK100 (U07810.037.0031)
- ZORO SELECT Socket Set Screw, Cup, 8-32x3/8, PK100 (U51260.016.0037)
- ZORO SELECT Socket Set Screw, Cup, 10-24x5/16, PK100 (U07840.019.0031)
- ZORO SELECT Set Screw, M2 x 0.40mm, 4mm L, PK100 (M51240.020.0004)
- ZORO SELECT M6X20 METR SOCK SET KNURL CUP BLK OX (M6020SSCKI)
- BSC PREFERRED Extra-Long Extended-Tip Set Screw Black Oxide Alloy Steel 1/2-13 Thread 2 Long (95289A646)
- Zoro Select Set Screws