Shop All Set Screws
Zoro Select
Socket Set Screw, Oval, 1/4-28x3/8, PK50
Mfr # SSOFIA0250037-050P
Zoro # G4522804
product price: $7.25
/pk 50, $0.15/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-28
- Overall Length 3/8 in
- Drive Size 1/8 in
- Point type Oval
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SSOFIA0250037-050P
- Zoro # G4522804
- Country of Origin Thailand
- Category Set Screws
Dimensions
Thread Size | 1/4"-28 |
Overall Length | 3/8 in |
Drive Size | 1/8 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point type | Oval |
Point Type | Oval |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Type | Fine |
Decimal Equivalent | 0.25 in |
Meets | ASME B18.3/ASTM F912 |
Rockwell Hardness | C45 to C53 |
Head Type | Headless |
Material Quality Standards | ASTM F912 |
Thread Type | Fine |
Thread Fit | 3A |
Head Shape | Headless |
Description
Socket Set Screw, Head Type Headless, Point Type Oval, System of Measurement Inch, Thread Size 1/4 In.-28, Overall Length 3/8 in, Drive Type Socket, Drive Size 1/8 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.25 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Material Quality Standards ASTM F912, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Stud Wedge Anchor, 1/4" Dia., 1-3/4" L, Stainless Steel Stainless Steel, 100 PK (07300-PWR)
- ZORO SELECT M2-0.40 x 4 mm Slotted Cheese Machine Screw, Plain 316 Stainless Steel, 100 PK (MSCXX02004-100P1)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Zinc Yellow Steel, 90 mm L, 10 PK (M04104.200.0090)
- ARMOR COAT Grade 8, 1/4"-20 Hex Head Cap Screw, Armor Coat Steel, 1-1/2 in L, 100 PK (UST235734)
- ZORO SELECT Socket Set Screw, Cup, 10-24x3/16, PK100 (U51260.019.0018)
- ZORO SELECT Socket Set Screw, Cup, 10-32x5/8, PK100 (U51261.019.0062)
- ZORO SELECT Set Screw, ST, M10 x 1.50mm, Cone, 20mm, PK50 (M07800.100.0020)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x3/4, PK100 (U07840.037.0075)
- ZORO SELECT M6-1X6 ISO4029 SOCKET SET CUPPT. BLK OX (M6006SSC)
- ZORO SELECT Set Screw, M3 x 0.50mm, 25mm L, PK100 (M07840.030.0025)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 3/8-16x1", Alloy Steel Case Hardened, Full Thread, 100PK (138735-100)
- Zoro Select Set Screws