Shop All Set Screws
Zoro Select
Socket Set Screw, Oval, 1/2-13x3/4, PK25
Mfr # U07845.050.0075
Zoro # G4628626
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Overall Length 3/4 in
- Drive Size 1/4 in
- Point type Oval
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U07845.050.0075
- Zoro # G4628626
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 1/2"-13 |
Overall Length | 3/4 in |
Drive Size | 1/4 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point type | Oval |
Point Type | Oval |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Decimal Equivalent | 0.5 in |
Type | UNC |
Meets | ASME B18.3/ASTM F912 |
Rockwell Hardness | C45 to C53 |
Head Type | Headless |
Head Shape | Headless |
Thread Fit | 3A |
Material Quality Standards | ASTM F912 |
Thread Type | Coarse |
Description
Socket Set Screw, Head Type Headless, Point Type Oval, System of Measurement Inch, Thread Size 1/2 In.-13, Overall Length 3/4 in, Drive Type Socket, Drive Size 1/4 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.5 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Material Quality Standards ASTM F912, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Woodruff Key, 3/8 x 2-1/8 in Key Size, 1217 SAE Number, 17/32 in H, Carbon Steel Plain (WKC-029)
- NEWPORT FASTENERS Coupling Nut, 3/4"-10, 316 Stainless Steel, Not Graded, 2 in Lg, 1 in Hex Wd (NB056070B-75)
- KEN FORGING Rod End, Stainless Steel, Plain, 1/4"-28 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (1A-SSMACH-UNF)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 1-1/8 in Shaft Dia, 25 PK (U36000.112.0001)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x3/4, PK100 (U51260.025.0075)
- ZORO SELECT Socket Set Screw, Cup, 4-48x1/8, PK100 (U07852.011.0012)
- ZORO SELECT Socket Set Screw, Cup, 2-56x1/8, PK5 (MS51021-1)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 10-32x3/16, PK100 (U07891.019.0018)
- ZORO SELECT Set Screw, M4 x 0.70mm, 5mm L, PK100 (M51250.040.0005)
- ZORO SELECT Set Screw, A2 SS, PK100 (M51240.060.0014)
- SET SCREW & MANUFACTURING #8-32 X 1/4 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H16320250KNX-5000)
- Zoro Select Set Screws