Shop All Set Screws
Zoro Select
Socket Set Screw, Gr M8, Flat, 16mm L, PK100
Mfr # M07810.080.0016
Zoro # G9898275
product price: $10.29
/pk 100, $0.10/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M8
- Drive Size 4 mm
- Point type Flat
- Point Type Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07810.080.0016
- Zoro # G9898275
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M8 |
Overall Length | 16 mm |
Drive Size | 4 mm |
Minimum Point Diameter | 5.5 mm |
Dimensional Standards | DIN 913 |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point type | Flat |
Point Type | Flat |
Point Material | Steel |
Material | Steel |
Finish | Black Oxide |
Item | Set Screw |
Class | 45H |
Decimal Equivalent | 0.315 in |
Meets | DIN 913 |
Head Type | Headless |
Head Shape | Headless |
Description
Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Metric, Thread Size M8, Overall Length 16 mm, Drive Type Socket, Drive Size 4 mm, Material Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.315 in, Dimensional Standards DIN 913, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.013.0150)
- MIDWEST FASTENER 1/16" x 3/4" 18-8 Stainless Steel Cotter Pins 40PK (61251)
- METABO HPT NAIL 2""L BRIGHT (14305HPT)
- AMPG Flat Washer, Fits Bolt Size 3/4" , Case Hardened Steel Plain Finish (Z9237)
- ZORO SELECT Socket Set Screw, Gr M8, Flat, 20mm L, PK25 (M07810.080.0020)
- ZORO SELECT Socket Set Screw, Gr M8, Flat, 10mm L, PK100 (M07810.080.0010)
- ZORO SELECT Socket Set Screw, Cup, 1/4-28x3/16, PK100 (SSCFIA0250018USA-100BX)
- ZORO SELECT Sckt Set Scrw, 1/2 Dog, 1/4-20x1/2, PK100 (U07820.025.0050)
- ZORO SELECT Socket Set Screw, Gr M4, Flat, 8mm L, PK100 (M07810.040.0008)
- ZORO SELECT Socket Set Screw, Gr M20, Cup, 25mm L, PK5 (M07840.200.0025)
- SUBURBAN BOLT AND SUPPLY 10-32 X 1/8 SOCKET SET SCREW (A0520120008)
- Zoro Select Set Screws