Shop All Set Screws
Zoro Select
Socket Set Screw, Gr M5, Flat, 10mm L, PK100
Mfr # M07810.050.0010
Zoro # G9898415
original price:
$6.39
10% off
new price: $5.69
/pk 100, $0.06/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M5
- Drive Size 2.5 mm
- Point type Flat
- Point Type Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07810.050.0010
- Zoro # G9898415
- UPC # 190735979464
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M5 |
Overall Length | 10 mm |
Drive Size | 2.5 mm |
Minimum Point Diameter | 3.5 mm |
Dimensional Standards | DIN 913 |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point type | Flat |
Point Type | Flat |
Point Material | Steel |
Material | Steel |
Finish | Black Oxide |
Item | Set Screw |
Class | 45H |
Meets | DIN 913 |
Decimal Equivalent | 0.197 in |
Head Type | Headless |
Head Shape | Headless |
Description
Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Metric, Thread Size M5, Overall Length 10 mm, Drive Type Socket, Drive Size 2.5 mm, Material Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.197 in, Dimensional Standards DIN 913, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Hex Head Combination Drive, 178 PK (51744)
- ZORO SELECT Flat Washer, Fits Bolt Size M33 , Steel Zinc Yellow Finish, 2 PK (M38080.330.0001)
- PRECISION SPECIALTIES Wave Washer, Steel, Plain Finish (WW3-3519-038)
- ZORO SELECT Bucket Tooth Plow Bolt, 5/8"-11 Thrd Sz, 3 1/2 in L, Flat Head, Alloy Steel, Plain, 5 PK (1CGC2)
- ZORO SELECT Socket Set Screw, Gr M5, Flat, 6mm L, PK100 (M07810.050.0006)
- ZORO SELECT Socket Set Screw, Gr M5, Flat, 12mm L, PK100 (M07810.050.0012)
- ZORO SELECT Socket Set Screw, Gr M10, Flat, 20mm L, PK25 (M07810.100.0020)
- ZORO SELECT Socket Set Screw, Cup, 3/8-24x1-1/2, PK50 (U07852.037.0150)
- ZORO SELECT Set Screw, ST, M8 x 1.25mm, Dog, 20mm, PK100 (M07820.080.0020)
- ZORO SELECT Set Screw, 13, Flat, 1-3/4in, PK25 (U07810.050.0175)
- ZORO SELECT Socket Set Screw, Cup, 4-40x1/2, PK100 (U07840.011.0050)
- Zoro Select Set Screws