Shop All Set Screws
Zoro Select
Socket Set Screw, Gr M4, Flat, 6mm L, PK100
Mfr # M07810.040.0006
Zoro # G9898799
product price: $3.15
/pk 100, $0.03/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M4
- Drive Size 2 mm
- Point type Flat
- Point Type Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07810.040.0006
- Zoro # G9898799
- UPC # 190735979068
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M4 |
Overall Length | 6 mm |
Drive Size | 2 mm |
Minimum Point Diameter | 2.5 mm |
Dimensional Standards | DIN 913 |
Details
System of Measurement | Metric |
Drive Type | Hex |
Point type | Flat |
Point Type | Flat |
Point Material | Steel |
Material | Steel |
Finish | Black Oxide |
Item | Set Screw |
Meets | DIN 913 |
Decimal Equivalent | 0.157 in |
Class | 45H |
Head Type | Headless |
Head Shape | Headless |
Description
Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Metric, Thread Size M4, Overall Length 6 mm, Drive Type Socket, Drive Size 2 mm, Material Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.157 in, Dimensional Standards DIN 913, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH INDUSTRIES Pin Clip Wire Hair5/32X2-15/16 (4022413)
- ZORO SELECT Flat Washer, Fits Bolt Size M5 , Steel Zinc Plated Finish, 100 PK (M38400.050.0020)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 4-1/4" L, Stainless Steel 10 PK (50387)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 25 PK (M04110.160.0050)
- ZORO SELECT Socket Set Screw, Gr M4, Flat, 8mm L, PK100 (M07810.040.0008)
- ZORO SELECT Socket Set Screw, Gr M4, Flat, 4mm L, PK100 (M07810.040.0004)
- ZORO SELECT Socket Set Screw, Cup, 7/16-14x1-1/4, PK25 (U01080.043.0125)
- ZORO SELECT Socket Set Screw, Cup, 10-24x3/16, PK100 (U07840.019.0018)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x1, PK50 (U51260.031.0100)
- ZORO SELECT Socket Set Screw, Cup, 5/16-24x1/2, PK100 (U07852.031.0050)
- MIDWEST FASTENER 5/16"-18 x 1-1/2" Steel Coarse Thread Square Head Set Screws 10PK (60588)
- Zoro Select Set Screws