Shop All Set Screws
Zoro Select
Socket Set Screw, Gr M4, Flat, 12mm L, PK100
Mfr # M07810.040.0012
Zoro # G9898561
product price: $4.29
/pk 100, $0.04/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M4
- Drive Size 2 mm
- Point type Flat
- Point Type Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07810.040.0012
- Zoro # G9898561
- UPC # 190735979730
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M4 |
Overall Length | 12 mm |
Drive Size | 2 mm |
Minimum Point Diameter | 2.5 mm |
Dimensional Standards | DIN 913 |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point type | Flat |
Point Type | Flat |
Point Material | Steel |
Material | Steel |
Finish | Black Oxide |
Item | Set Screw |
Class | 45H |
Meets | DIN 913 |
Decimal Equivalent | 0.157 in |
Head Type | Headless |
Head Shape | Headless |
Description
Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Metric, Thread Size M4, Overall Length 12 mm, Drive Type Socket, Drive Size 2 mm, Material Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.157 in, Dimensional Standards DIN 913, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy Wall Self Locking Thread Insert, 1/4"-20 Int Thrd Sz, Steel, 10 PK (329-4IC-PK10)
- MIDWEST FASTENER Hanger Bolt, 1/4 in Thread to 1/4"-20 Thread, 2 3/4 in, Steel, White Ruspert Finish, 100 PK (09874)
- ZORO SELECT Pin, Stainless Steel A4, 4mm dia., PK10 (M55580.040.0050)
- ZORO SELECT Grade 5, 1/2"-20 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 5 PK (U01062.050.0500)
- ZORO SELECT Socket Set Screw, Gr M4, Flat, 5mm L, PK100 (M07810.040.0005)
- ZORO SELECT Socket Set Screw, Gr M4, Flat, 10mm L, PK100 (M07810.040.0010)
- ZORO SELECT Socket Set Screw, Cup, 6-32x1/2, PK100 (U07840.013.0050)
- ZORO SELECT Socket Set Screw, Cone, 3/8-16x1/2, PK100 (U07800.037.0050)
- ZORO SELECT Set Screw, M5 x 0.80mm, 10mm L, PK100 (M51250.050.0010)
- ZORO SELECT Socket Set Screw, Cup, 3-48x1/8, PK100 (U07840.009.0012)
- PRIME-LINE Socket Set Screw #8-32 X 1in Grade 18-8 Stainless Steel 10PK (9182739)
- Zoro Select Set Screws