Zoro Select

Socket Set Screw, Gr M4, Cup, 12mm L, PK100


product price: $4.45
/pk 100, $0.04/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

Torx Drive
  • System of Measurement Metric
  • Thread Size M4-0.70
  • Drive Size 2 mm
  • Point type Cup
  • Point Type Cup
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Thread Size M4-0.70
Overall Length 12 mm
Drive Size 2 mm
Minimum Point Diameter 2 mm
Dimensional Standards DIN 916

Details

System of Measurement Metric
Drive Type Torx
Point type Cup
Point Type Cup
Point Material Steel
Material Steel
Finish Black Oxide
Item Set Screw
Decimal Equivalent 0.157 in
Class 45H
Meets DIN 916
Head Type Headless
Thread Type Coarse
Thread Pitch 0.7 mm
Head Shape Headless

Description

Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Metric, Thread Size M4-0.70 mm, Overall Length 12 mm, Drive Type Socket, Drive Size 2 mm, Material Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.157 in, Dimensional Standards DIN 916, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.