Shop All Set Screws
Zoro Select
Socket Set Screw, Gr M3, Flat, 5mm L, PK100
Mfr # M07810.030.0005
Zoro # G9898817
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M3
- Drive Size 1.5 mm
- Point type Flat
- Point Type Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M07810.030.0005
- Zoro # G9898817
- UPC # 190735979044
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M3 |
Overall Length | 5 mm |
Drive Size | 1.5 mm |
Minimum Point Diameter | 2 mm |
Dimensional Standards | DIN 913 |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point type | Flat |
Point Type | Flat |
Point Material | Steel |
Material | Steel |
Finish | Black Oxide |
Item | Set Screw |
Meets | DIN 913 |
Class | 45H |
Decimal Equivalent | 0.118 in |
Head Type | Headless |
Head Shape | Headless |
Description
Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Metric, Thread Size M3, Overall Length 5 mm, Drive Type Socket, Drive Size 1.5 mm, Material Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.118 in, Dimensional Standards DIN 913, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length, 100 PK (M07090.060.0016)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/16 in Length, 100 PK (U51130.019.0031)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Black Oxide, 0.563 in Ht, 1-1/2 in Max Wing Span, 10 PK (0-DE-724DS7-)
- ZORO SELECT Fender Washer, Fits Bolt Size #8 , Steel Zinc Plated Finish, 50 PK (Z0451)
- ZORO SELECT Socket Set Screw, Gr M3, Flat, 8mm L, PK100 (M07810.030.0008)
- ZORO SELECT Socket Set Screw, Gr M3, Flat, 10mm L, PK100 (M07810.030.0010)
- ZORO SELECT Socket Set Screw, Gr M3, Flat, 6mm L, PK100 (M07810.030.0006)
- ZORO SELECT Socket Set Screw, Cup, 5/16-24x1/4, PK100 (U07852.031.0025)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 10-24x5/16, PK100 (U07890.019.0031)
- ZORO SELECT Socket Set Screw, Cup, 3/4-16x3/4, PK5 (U07852.075.0075)
- NEWPORT FASTENERS Socket Set Screw, Cone Point, DIN 914, M5-0.8x12mm, Alloy Steel Metric Class 14.9 - 45H, 100PK (873867-100)
- Zoro Select Set Screws