Shop All Set Screws
Zoro Select
Socket Set Screw, Gr M3, Flat, 10mm L, PK100
Mfr # M07810.030.0010
Zoro # G9898905
product price: $5.19
/pk 100, $0.05/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M3
- Drive Size 1.5 mm
- Point type Flat
- Point Type Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07810.030.0010
- Zoro # G9898905
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M3 |
Overall Length | 10 mm |
Drive Size | 1.5 mm |
Minimum Point Diameter | 2 mm |
Dimensional Standards | DIN 913 |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point type | Flat |
Point Type | Flat |
Point Material | Steel |
Material | Steel |
Finish | Black Oxide |
Item | Set Screw |
Meets | DIN 913 |
Class | 45H |
Decimal Equivalent | 0.118 in |
Head Type | Headless |
Head Shape | Headless |
Description
Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Metric, Thread Size M3, Overall Length 10 mm, Drive Type Socket, Drive Size 1.5 mm, Material Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.118 in, Dimensional Standards DIN 913, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/16" x 7/8" Zinc Plated Steel Single Hole Clevis Pins 20PK (34702)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 30 mm L, 25 PK (M04110.160.0030)
- DISC-LOCK 2-Piece Wedge Lock Nut, 1/2"-13, Steel, Grade 8, Zinc Plated, 50 PK (NSC 205-01-565)
- HHIP 0.414" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0414)
- ZORO SELECT Socket Set Screw, Gr M3, Flat, 5mm L, PK100 (M07810.030.0005)
- ZORO SELECT Socket Set Screw, Gr M3, Flat, 8mm L, PK100 (M07810.030.0008)
- ZORO SELECT Socket Set Screw, Gr M3, Flat, 12mm L, PK100 (M07810.030.0012)
- ZORO SELECT Socket Set Screw, Cup, 5/16-24x3/8, PK100 (SSCFIA0310037USA-100BX)
- ZORO SELECT Set Screw, AST, M4x0.70mm, Cup, 6mm, PK100 (M07850.040.0006)
- ZORO SELECT Socket Set Screw, Oval, 1/4-20x1/2, PK100 (U07845.025.0050)
- ZORO SELECT Socket Set Screw, 1/2 Dog, 8-32x1/2, PK100 (U07820.016.0050)
- Zoro Select Set Screws