Shop All Set Screws
Zoro Select
Socket Set Screw, Flat, M6 x 1mmx8mm, PK25
Mfr # M51240.060.0008
Zoro # G2504022
original price:
$3.39
14% off
new price: $2.89
/pk 25, $0.12/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M6-1.00
- Drive Size 3 mm
- Point type Flat
- Point Type Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51240.060.0008
- Zoro # G2504022
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M6-1.00 |
Overall Length | 8 mm |
Drive Size | 3 mm |
Dimensional Standards | DIN 913, ISO 4026 |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point type | Flat |
Point Type | Flat |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Set Screw |
Class | 6g |
Decimal Equivalent | 0.236 in |
Meets | DIN 913/ISO 4026 |
Head Type | Headless |
Thread Fit | 6g |
Thread Pitch | 1 mm |
Thread Type | Coarse |
Head Shape | Headless |
Material Grade/Class | 18-8 |
Description
Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Metric, Thread Size M6-1.00 mm, Overall Length 8 mm, Drive Type Socket, Drive Size 3 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, Decimal Equivalent 0.236 in, Dimensional Standards DIN 913, ISO 4026, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #14 x 1 in, Painted Stainless Steel Hex Head Hex Drive, 6 PK (39594)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 25 PK (N01200.037.0350)
- ZORO SELECT Ultrasonic Insert, #6-32, 1/4 in L, 0.206 in Insert Dia., 0.185 in Tapered End Dia., Brass, 100 PK (DV-006-TH-PK100)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 4-1/4 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0425)
- ZORO SELECT Socket Set Screw, Flat, M6 x 1mmx6mm, PK50 (M51240.060.0006)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x5/8, PK25 (U51260.050.0062)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x2-3/4, PK50 (U07840.031.0275)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x1, PK10 (2WA45)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x5/8, PK100 (U07840.037.0062)
- ZORO SELECT Socket Set Screw, Gr M3, Flat, 8mm L, PK100 (M07810.030.0008)
- MIDWEST FASTENER 5mm-0.8 x 12mm Plain Class 14.9 Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 10PK (62511)
- Zoro Select Set Screws