Shop All Set Screws
Zoro Select
Socket Set Screw, Flat, 8-32x1/8, PK50
Mfr # U07810.016.0012
Zoro # G0782241
product price: $4.69
/pk 50, $0.09/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size #8-32
- Overall Length 1/8 in
- Drive Size 5/64 in
- Point type Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U07810.016.0012
- Zoro # G0782241
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | #8-32 |
Overall Length | 1/8 in |
Drive Size | 5/64 in |
Minimum Point Diameter | 0.076 in |
Maximum Point Diameter | 0.087 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point type | Flat |
Point Type | Flat |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Type | UNC |
Meets | ASME B18.3/ASTM F912 |
Decimal Equivalent | 0.078 in |
Rockwell Hardness | C45 to C53 |
Head Type | Headless |
Thread Type | Coarse |
Head Shape | Headless |
Material Quality Standards | ASTM F912 |
Thread Fit | 3A |
Description
Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Inch, Thread Size #8-32, Overall Length 1/8 in, Drive Type Socket, Drive Size 5/64 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.078 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Material Quality Standards ASTM F912, Maximum Head Height Not Applicable, Maximum Point Diameter 0.087 in, Minimum Head Height Not Applicable, Minimum Point Diameter 0.076 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wing Nut, 1/4"-20, Steel, Black Oxide, 0.469 in Ht, 1 in Max Wing Span, 10 PK (0-CD-724BS7-)
- ZORO SELECT #2-56 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/16 in Length, 100 PK (U51030.008.0018)
- ZORO SELECT Solid Rivet, Round Head, 0.125 in Dia., 0.1875 in L, Aluminum Body, 250 PK (30A0403-EA-250)
- MIDWEST FASTENER Hanger Bolt, 1/4 in Thread to 1/4"-20 Thread, 2 3/4 in, Steel, White Ruspert Finish, 100 PK (09874)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x7/16, PK100 (SSCIA0310043USA-100BX)
- ZORO SELECT Socket Set Screw, Cup, 1-8x6 (U01080.100.0600)
- ZORO SELECT Socket Set Screw, Cone, 10-24x1/4, PK100 (U07800.019.0025)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x2, PK100 (U01080.025.0200)
- ZORO SELECT Socket Set Screw, Gr M6, Cup, 40mm L, PK25 (M07840.060.0040)
- ZORO SELECT Set Screw, M2 x 0.40mm, 4mm L, PK100 (M51240.020.0004)
- ZORO SELECT Set Screw, AST, M5x0.80mm, Flat, 6mm, PK100 (M07860.050.0006)
- Zoro Select Set Screws