Shop All Set Screws
Zoro Select
Socket Set Screw, Flat, 8-32x1/8, PK50
Mfr # 010832T012
Zoro # G1714693
original price:
$2.72
8% off
new price: $2.49
/pk 50, $0.05/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #8-32
- Drive Size 5/64 in
- Point type Flat
- Point Type Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 010832T012
- Zoro # G1714693
- Country of Origin United States
- Category Set Screws
Dimensions
Thread Size | #8-32 |
Overall Length | 1/8 in |
Drive Size | 5/64 in |
Head Width | 5/32 in |
Fastener Length | 1/8 in |
Fastener Length | 1/8 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point type | Flat |
Point Type | Flat |
Point Material | Nylon |
Material | Nylon |
Finish | Plain |
Item | Set Screw |
Meets | IFI |
Temp. Range (F) | -40 to 185 Degrees |
Decimal Equivalent | 0.164 in |
Head Type | Headless |
Minimum Temperature | -40 Degrees F |
Resistance Properties | Corrosion Resistant |
Maximum Temperature | 185 Degrees F |
Thread Type | Coarse |
Head Shape | Headless |
Description
Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Inch, Thread Size #8-32, Overall Length 1/8 in, Fastener Length 1/8 in, Drive Type Socket, Drive Size 5/64 in, Material Nylon, Finish Plain, Pack Size Small Pack, Decimal Equivalent 0.164 in, Head Height Not Applicable, Head Width 5/32 in, Maximum Head Height Not Applicable, Maximum Temperature 185 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -40 Degrees F, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, HD Coiled, 3/8inx2-3/4in, PK5 (U51431.037.0275)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.453 in L, Aluminum Body, 1000 PK (AD45ABS)
- ZORO SELECT Tab Weld Nut, #10-24, Steel, 0.453 in Wd, 0.64 in Lg, 0.098 in Ht, 1000 PK (10NWP2)
- MIDWEST FASTENER #10-32 x 3/4 in Slotted Oval Machine Screw, Chrome Plated Brass, 15 PK (70151)
- ZORO SELECT Socket Set Screw, Gr M5, Flat, 5mm L, PK100 (M07810.050.0005)
- ZORO SELECT Set Screw, AST, M12x1.75mm, Cup, 12mm, PK50 (M07850.120.0012)
- ZORO SELECT Set Screw, M8 x 1.25mm, 70mm L, PK50 (M51240.080.0070)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x1/2, PK50, Class: 3A (U07840.050.0050)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x1-1/4, PK10 (2WA41)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x2-3/4, PK10 (U07840.050.0275)
- ZORO SELECT M20-2.5X35 ISO4029 SOCKET SET CUPPT. BLK OX (M20035SSC)
- Zoro Select Set Screws