Shop All Set Screws
Download CAD Files
Zoro Select
Socket Set Screw, Flat, 8-32x1/4, PK50
Mfr # 010832T025
Zoro # G1457233
CAD Available
product price: $3.39
/pk 50, $0.07/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size #8-32
- Overall Length 1/4 in
- Drive Size 5/64 in
- Point type Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 010832T025
- Zoro # G1457233
- Country of Origin United States
- Category Set Screws
Dimensions
Thread Size | #8-32 |
Overall Length | 1/4 in |
Drive Size | 5/64 in |
Head Width | 5/32 in |
Fastener Length | 1/4 in |
Fastener Length | 1/4 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point type | Flat |
Point Type | Flat |
Point Material | Nylon |
Material | Nylon |
Finish | Plain |
Item | Set Screw |
Decimal Equivalent | 0.164 in |
Meets | IFI |
Temp. Range (F) | -40 to 185 Degrees |
Head Type | Headless |
Minimum Temperature | -40 Degrees F |
Head Shape | Headless |
Thread Type | Coarse |
Maximum Temperature | 185 Degrees F |
Resistance Properties | Corrosion Resistant |
Description
Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Inch, Thread Size #8-32, Overall Length 1/4 in, Fastener Length 1/4 in, Drive Type Socket, Drive Size 5/64 in, Material Nylon, Finish Plain, Pack Size Small Pack, Decimal Equivalent 0.164 in, Head Height Not Applicable, Head Width 5/32 in, Maximum Head Height Not Applicable, Maximum Temperature 185 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -40 Degrees F, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Coupling Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, 1-3/4 in Lg, 4 PK (33827)
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 1-1/4 in Shoulder Lg, Alloy Steel, 25 PK (SBIA0620125USA-025BX)
- GRIP-RITE Deck Screw, #10 x 3-1/2 in, Flat Head, Torx Drive, 1000 PK (L312STGR1M)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (45668)
- ZORO SELECT Set Screw, M12 x 1.75mm, 12mm L, PK50 (M07810.120.0012)
- ZORO SELECT Set Screw, AST, M6x1mm, Cup, 25mm, PK100 (M07850.060.0025)
- ZORO SELECT Set Screw, ST, M12 x 1.75mm, Dog, 25mm, PK50 (M07820.120.0025)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x3/4, PK100 (U07840.031.0075)
- ZORO SELECT Socket Set Screw, Cup, M3x0.50mmx4mm, PK100 (M51260.030.0004)
- ZORO SELECT Sckt Set Scrw, Flat, M10x1.50mmx10mm, PK50 (SS3S10010-050P1)
- ZORO SELECT Socket Set Screw, Flat, 1/4-20x5/8, PK25 (012520T062)
- Zoro Select Set Screws