Shop All Set Screws
Zoro Select
Socket Set Screw, Flat, 6-32x3/16, PK50
Mfr # 010632T018
Zoro # G1025272
product price: $3.39
/pk 50, $0.07/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #6-32
- Drive Size 1/16 in
- Point type Flat
- Point Type Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 010632T018
- Zoro # G1025272
- Country of Origin United States
- Category Set Screws
Dimensions
Thread Size | #6-32 |
Overall Length | 3/16 in |
Drive Size | 1/16 in |
Head Width | 9/64 in |
Fastener Length | 3/16 in |
Fastener Length | 3/16 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point type | Flat |
Point Type | Flat |
Point Material | Nylon |
Material | Nylon |
Finish | Plain |
Item | Set Screw |
Meets | IFI |
Decimal Equivalent | 0.138 in |
Temp. Range (F) | -40 to 185 Degrees |
Head Type | Headless |
Resistance Properties | Corrosion Resistant |
Minimum Temperature | -40 Degrees F |
Maximum Temperature | 185 Degrees F |
Head Shape | Headless |
Thread Type | Coarse |
Description
Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Inch, Thread Size #6-32, Overall Length 3/16 in, Fastener Length 3/16 in, Drive Type Socket, Drive Size 1/16 in, Material Nylon, Finish Plain, Pack Size Small Pack, Decimal Equivalent 0.138 in, Head Height Not Applicable, Head Width 9/64 in, Maximum Head Height Not Applicable, Maximum Temperature 185 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -40 Degrees F, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Hex Nut, 1/8", Steel, Zinc Clear Trivalent (L51055)
- ZORO SELECT #10-24 x 3/4 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51320.019.0075)
- PRECISION BRAND Slotted Shim with Tab B-3"x3", 0.0150" Thickness, Pk20 (42144)
- ZORO SELECT Carriage Bolt, Steel, PK25 (U08320.037.0400)
- ZORO SELECT Socket Set Screw, Flat, 6-32x1/4, PK50 (010632T025)
- ZORO SELECT Socket Set Screw, Cup, 6-32x1/4, PK5 (MS51021-23)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x1/4, PK100 (U51260.025.0025)
- ZORO SELECT Set Screw, ST, M20 x 2.50mm, Dog, 30mm, PK5 (M07820.200.0030)
- ZORO SELECT Socket Set Screw, Gr M8, Cup, 20mm L, PK100 (M07840.080.0020)
- ZORO SELECT Socket Set Screw, Gr M8, Cup, 60mm L, PK10 (M07840.080.0060)
- ZORO SELECT Sckt Set Scr, Knurl Cup, 1/4-20x3/16, PK100 (U07890.025.0018)
- Zoro Select Set Screws