Shop All Set Screws
Zoro Select
Socket Set Screw, Flat, 6-32x1/8, PK50
Mfr # 010632S012
Zoro # G1013871
product price: $1.65
/pk 50, $0.03/ea
$1.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size #6-32
- Overall Length 1/8 in
- Drive Size 1/40 in
- Point type Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 010632S012
- Zoro # G1013871
- Country of Origin United States
- Category Set Screws
Dimensions
Thread Size | #6-32 |
Overall Length | 1/8 in |
Drive Size | 1/40 in |
Head Width | 3/32 in |
Fastener Length | 1/8 in |
Slotted Head Diameter | 0.1 in |
Fastener Length | 1/8 in |
Slotted Head Height | 0.03 in |
Description
Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Inch, Thread Size #6-32, Overall Length 1/8 in, Fastener Length 1/8 in, Drive Type Slotted, Drive Size 1/32 in, Material Nylon, Finish Plain, Pack Size Small Pack, Decimal Equivalent 0.138 in, Head Height Not Applicable, Head Width 3/32 in, Maximum Head Height Not Applicable, Maximum Temperature 185 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -40 Degrees F, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAGGERZ Drywall Screw, #6 x 1-5/8 in, Flat Head Phillips Drive, 5000 PK (DWHL06158)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 10 PK (U04100.062.0150)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/4 in L, 5 PK (U04104.100.0325)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03294)
- ZORO SELECT Socket Set Screw, Cup, M8x1.25mmx30mm, PK10 (M51260.080.0030)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x2-3/4, PK50 (U07840.031.0275)
- ZORO SELECT Sckt Set Scrw, Flat, M10x1.50mmx35mm, PK10 (SS3S10035-010P1)
- ZORO SELECT Set Screw, M12 x 1.75mm, 25mm L, PK50 (M51260.120.0025)
- ZORO SELECT Set Screw, Alloy Steel, PK100 (U07810.031.0150)
- ZORO SELECT Sckt Set Scrw, Cup, M10x1.50mmx20mm, PK10 (M51260.100.0020)
- SET SCREW & MANUFACTURING 1/2-13 X 1/2 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H50130500CPX-500)
- Zoro Select Set Screws