Shop All Set Screws
Zoro Select
Socket Set Screw, Flat, 6-32x1/4, PK50
Mfr # 010632T025
Zoro # G0292336
product price: $3.49
/pk 50, $0.07/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #6-32
- Drive Size 1/16 in
- Point type Flat
- Point Type Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 010632T025
- Zoro # G0292336
- Country of Origin United States
- Category Set Screws
Dimensions
Thread Size | #6-32 |
Overall Length | 1/4 in |
Drive Size | 1/16 in |
Head Width | 9/64 in |
Fastener Length | 1/4 in |
Fastener Length | 1/4 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point type | Flat |
Point Type | Flat |
Point Material | Nylon |
Material | Nylon |
Finish | Plain |
Item | Set Screw |
Meets | IFI |
Decimal Equivalent | 0.138 in |
Temp. Range (F) | -40 to 185 Degrees |
Head Type | Headless |
Resistance Properties | Corrosion Resistant |
Thread Type | Coarse |
Head Shape | Headless |
Minimum Temperature | -40 Degrees F |
Maximum Temperature | 185 Degrees F |
Description
Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Inch, Thread Size #6-32, Overall Length 1/4 in, Fastener Length 1/4 in, Drive Type Socket, Drive Size 1/16 in, Material Nylon, Finish Plain, Pack Size Small Pack, Decimal Equivalent 0.138 in, Head Height Not Applicable, Head Width 9/64 in, Maximum Head Height Not Applicable, Maximum Temperature 185 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -40 Degrees F, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3.5-0.60 x 12 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPD035120-100P1)
- AMPG Standard Crown Acorn Nut, #5-40, 18-8 Stainless Steel, Plain, 11/32 in H (NUT802540)
- MIDWEST FASTENER Round U-Bolt, 5/16"-18, 2 in Wd, 3-1/4 in Ht, Zinc Plated Steel, 10 PK (52267)
- MIDWEST FASTENER 5/32" Black Phosphate Steel Pushnut Washers 50PK (71924)
- ZORO SELECT Socket Set Screw, Flat, 6-32x3/16, PK50 (010632T018)
- ZORO SELECT Socket Set Screw, Cup, 1/2-20x1, PK25 (U07852.050.0100)
- ZORO SELECT Socket Set Screw, Oval, 1/4-20x1, PK100 (U07845.025.0100)
- ZORO SELECT Set Screw, AST, M6x1mm, K Cup, 12mm, PK100 (M07890.060.0012)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 1/4-28x3/8, PK100 (U07891.025.0037)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x1, PK50 (U51260.025.0100)
- ZORO SELECT Socket Set Screw, Gr M6, Flat, 6mm L, PK100 (M07810.060.0006)
- Zoro Select Set Screws