Shop All Set Screws
Zoro Select
Socket Set Screw, Flat, 5/8-11x1-1/2, PK5
Mfr # 0162511T150
Zoro # G1883603
product price: $3.19
/pk 5, $0.64/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 5/8"-11
- Overall Length 1-1/2 in
- Drive Size 5/16 in
- Point type Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0162511T150
- Zoro # G1883603
- Country of Origin United States
- Category Set Screws
Dimensions
Thread Size | 5/8"-11 |
Overall Length | 1-1/2 in |
Drive Size | 5/16 in |
Head Width | 5/8 in |
Fastener Length | 1 1/2 in |
Fastener Length | 1 1/2 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point type | Flat |
Point Type | Flat |
Point Material | Nylon |
Material | Nylon |
Finish | Plain |
Item | Set Screw |
Temp. Range (F) | -40 to 185 Degrees |
Meets | IFI |
Decimal Equivalent | 0.625 in |
Head Type | Headless |
Thread Type | Coarse |
Resistance Properties | Corrosion Resistant |
Head Shape | Headless |
Minimum Temperature | -40 Degrees F |
Maximum Temperature | 185 Degrees F |
Description
Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Inch, Thread Size 5/8 In.-11, Overall Length 1 1/2 in, Fastener Length 1 1/2 in, Drive Type Socket, Drive Size 5/16 in, Material Nylon, Finish Plain, Pack Size Small Pack, Decimal Equivalent 0.625 in, Head Height Not Applicable, Head Width 5/8 in, Maximum Head Height Not Applicable, Maximum Temperature 185 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -40 Degrees F, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wing Nut, 3/4"-10, Brass, Plain, 1.44 in Ht, 2.76 in Max Wing Span (U47550.075.0001)
- ZORO SELECT Carriage Bolt, Zinc, 5/8-11x2 L, Pk10 (U08320.062.0200)
- ZORO SELECT Sheet Metal Screw, #8 x 1-3/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.016.0175)
- ZORO SELECT M2.5-0.45 x 10 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51120.025.0010)
- ZORO SELECT Socket Set Screw, Gr M5, Cup, 20mm L, PK25 (M51260.050.0020)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x1-1/4, PK100 (U01080.031.0125)
- ZORO SELECT Set Screw, ST, M16 x 2mm, Cone, 16mm, PK25 (M07800.160.0016)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x4, PK10 (U01080.037.0400)
- ZORO SELECT Socket Set Screw, Flat, 3/8-16x1/2, PK10 (0137516T050)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x1-1/4, PK100 (U07840.025.0125)
- ZORO SELECT Socket Set Screw, Oval, 1/4-20x1/2, PK100 (U07845.025.0050)
- Zoro Select Set Screws