Shop All Set Screws
Zoro Select
Socket Set Screw, Flat, 4-40x1/8, PK100
Mfr # U07810.011.0012
Zoro # G4593924
product price: $7.95
/pk 100, $0.08/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size #4-40
- Drive Size 1/20 in
- Point type Flat
- Point Type Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U07810.011.0012
- Zoro # G4593924
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | #4-40 |
Overall Length | 1/8 in |
Drive Size | 1/20 in |
Minimum Point Diameter | 0.051 in |
Maximum Point Diameter | 0.061 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point type | Flat |
Point Type | Flat |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Meets | ASME B18.3/ASTM F912 |
Rockwell Hardness | C45 to C53 |
Type | UNC |
Decimal Equivalent | 0.112 in |
Head Type | Headless |
Head Shape | Headless |
Thread Type | Coarse |
Material Quality Standards | ASTM F912 |
Thread Fit | 3A |
Description
Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Inch, Thread Size #4-40, Overall Length 1/8 in, Drive Type Socket, Drive Size 3/64 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.112 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Material Quality Standards ASTM F912, Maximum Head Height Not Applicable, Maximum Point Diameter 0.061 in, Minimum Head Height Not Applicable, Minimum Point Diameter 0.051 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Common Nail, 2 in L, 6D, Steel, Bright Finish, 13 ga (6F5)
- NEWPORT FASTENERS Self-Drilling Screw, #14 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (203260-100)
- CSH Wood Screw, #8, 1-1/4 in, Black Stainless Steel Washer Head Square Drive, 6000 PK (0.RWSC08114B17)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 1/4 in L, Flat Head, Alloy Steel, Zinc Yellow, 10 PK (1CFR1)
- ZORO SELECT Socket Set Screw, Flat, 4-40x3/8, PK100 (U07810.011.0037)
- ZORO SELECT Socket Set Screw, Cup, 8-36x3/8, PK100 (U07852.016.0037)
- ZORO SELECT Socket Set Screw, Gr M3, Cup, 5mm L, PK100 (M07840.030.0005)
- ZORO SELECT Socket Set Screw, Gr M5, Flat, 5mm L, PK100 (M07810.050.0005)
- ZORO SELECT Socket Set Screw, Cup, M6 x 1mmx16mm, PK25 (M51260.060.0016)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x3/8, PK100 (SSCIA0250037USA-100BX)
- ZORO SELECT Set Screw, M12 x 1.75mm, 25mm L, PK50 (M07840.120.0025)
- Zoro Select Set Screws