Shop All Set Screws
Zoro Select
Socket Set Screw, Flat, 4-40x1/4, PK100
Mfr # U07810.011.0025
Zoro # G4544766
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #4-40
- Overall Length 1/4 in
- Drive Size 1/20 in
- Point type Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U07810.011.0025
- Zoro # G4544766
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | #4-40 |
Overall Length | 1/4 in |
Drive Size | 1/20 in |
Minimum Point Diameter | 0.051 in |
Maximum Point Diameter | 0.061 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point type | Flat |
Point Type | Flat |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Decimal Equivalent | 0.112 in |
Meets | ASME B18.3/ASTM F912 |
Type | UNC |
Rockwell Hardness | C45 to C53 |
Head Type | Headless |
Head Shape | Headless |
Thread Type | Coarse |
Material Quality Standards | ASTM F912 |
Thread Fit | 3A |
Description
Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Inch, Thread Size #4-40, Overall Length 1/4 in, Drive Type Socket, Drive Size 3/64 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.112 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Material Quality Standards ASTM F912, Maximum Head Height Not Applicable, Maximum Point Diameter 0.061 in, Minimum Head Height Not Applicable, Minimum Point Diameter 0.051 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 25 PK (U04360.043.0200)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK (M51050.040.0030)
- ZORO SELECT Self-Drilling Screw, #10 x 1 1/4 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31810.019.0125)
- PRIME-LINE Hex Bolts 3/8in-16 X 8in A307 Grade A Zinc Plated Steel 10PK (9060189)
- ZORO SELECT Set Screw, AST, M6x1mm, K Cup, 8mm, PK100 (M07890.060.0008)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x3/16, PK100 (U51260.025.0018)
- ZORO SELECT Sckt Set Scrw, 1/2 Dog, 1/4-20x1/4, PK100 (U07820.025.0025)
- ZORO SELECT Socket Set Screw, Cup, 8-32x3/8, PK100 (U51260.016.0037)
- ZORO SELECT Set Screw, Square Head, Cup, 1-8x3 (U01080.100.0300)
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x3, PK5 (U01080.062.0300)
- ZORO SELECT Socket Set Screw, Gr M3, Flat, 12mm L, PK100 (M07810.030.0012)
- Zoro Select Set Screws