Shop All Set Screws
This Product is Discontinued
Zoro Select
Socket Set Screw, Flat, 3/8-24x1/2, PK50 (Discontinued)
Mfr # 5WJR4
Zoro # G3220323
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 3/8"-24
- Overall Length 1/2 in
- Drive Type Hex Socket
- Drive Size 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5WJR4
- Zoro # G3220323
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 3/8"-24 |
Overall Length | 1/2 in |
Drive Size | 3/16 in |
Minimum Point Diameter | 0.194 in |
Maximum Point Diameter | 0.212 in |
Dimensional Standards | ASME B18.3 |
Screw Size | 3/8"-24 |
Dia./Thread Size | 3/8"-24 |
Point Dia. | 0.194 to 0.212 in |
Description
Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Inch, Thread Size 3/8 In.-24, Overall Length 1/2 in, Drive Type Socket, Drive Size 3/16 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.188 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Material Quality Standards ASTM F912, Maximum Head Height Not Applicable, Maximum Point Diameter 0.212 in, Minimum Head Height Not Applicable, Minimum Point Diameter 0.194 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.