Shop All Set Screws
Zoro Select
Socket Set Screw, Flat, 3/8-16x1/2, PK10
Mfr # 0137516T050
Zoro # G3272114
product price: $3.95
/pk 10, $0.40/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Overall Length 1/2 in
- Drive Size 3/16 in
- Point type Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0137516T050
- Zoro # G3272114
- Country of Origin United States
- Category Set Screws
Dimensions
Thread Size | 3/8"-16 |
Overall Length | 1/2 in |
Drive Size | 3/16 in |
Head Width | 5/16 in |
Fastener Length | 1/2 in |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point type | Flat |
Point Type | Flat |
Point Material | Nylon |
Material | Nylon |
Finish | Plain |
Item | Set Screw |
Decimal Equivalent | 0.312 in |
Temp. Range (F) | -40 to 185 Degrees |
Meets | IFI |
Head Type | Headless |
Thread Type | Coarse |
Resistance Properties | Corrosion Resistant |
Head Shape | Headless |
Minimum Temperature | -40 Degrees F |
Maximum Temperature | 185 Degrees F |
Description
Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Inch, Thread Size 3/8 In.-16, Overall Length 1/2 in, Fastener Length 1/2 in, Drive Type Socket, Drive Size 3/16 in, Material Nylon, Finish Plain, Pack Size Small Pack, Decimal Equivalent 0.312 in, Head Height Not Applicable, Head Width 5/16 in, Maximum Head Height Not Applicable, Maximum Temperature 185 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -40 Degrees F, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER Heavy Duty Staples, T50, 18 ga, Flat Crown, 1/4 in Leg L, Stainless Steel, 1000 PK (504SS1)
- ZORO SELECT Spring Pin, LD Coiled, 1/8inx5/8in, PK25 (U51432.012.0062)
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 80 mm L, 25 PK (M01210.120.0080)
- ZORO SELECT Round U-Bolt, 3/8"-16, 3 1/2 in Wd, 4 1/8 in Ht, Black Oxide Steel (U17242.037.0300)
- ZORO SELECT Socket Set Screw, Cup, 5/8-18x5/8, PK10 (U07852.062.0062)
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x5/8, PK10 (U07840.062.0062)
- ZORO SELECT Set Screw, M8 x 1.25mm, 8mm L, PK100 (M51230.080.0008)
- ZORO SELECT Set Screw, Alloy ST, 10, Flat, 3/4in, PK5 (U07860.075.0075)
- ZORO SELECT Socket Set Screw, Gr M10, Flat, 40mm L, PK10 (M07810.100.0040)
- ZORO SELECT Socket Set Screw, Oval, 8-32x3/16, PK100 (U07845.016.0018)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x3/4, PK50 (U51260.031.0075)
- Zoro Select Set Screws