Shop All Set Screws
Zoro Select
Socket Set Screw, Flat, 3/4-10x1/4, PK5
Mfr # 0175010T025
Zoro # G3217986
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 3/4"-10
- Overall Length 1/4 in
- Drive Size 3/8 in
- Point type Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0175010T025
- Zoro # G3217986
- Country of Origin United States
- Category Set Screws
Dimensions
Thread Size | 3/4"-10 |
Overall Length | 1/4 in |
Drive Size | 3/8 in |
Head Width | 3/4 in |
Fastener Length | 1/4 in |
Fastener Length | 1/4 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point type | Flat |
Point Type | Flat |
Point Material | Nylon |
Material | Nylon |
Finish | Plain |
Item | Set Screw |
Temp. Range (F) | -40 to 185 Degrees |
Decimal Equivalent | 0.75 in |
Meets | IFI |
Head Type | Headless |
Minimum Temperature | -40 Degrees F |
Maximum Temperature | 185 Degrees F |
Resistance Properties | Corrosion Resistant |
Head Shape | Headless |
Thread Type | Coarse |
Description
Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Inch, Thread Size 3/4 In.-10, Overall Length 1/4 in, Fastener Length 1/4 in, Drive Type Socket, Drive Size 3/8 in, Material Nylon, Finish Plain, Pack Size Small Pack, Decimal Equivalent 0.75 in, Head Height Not Applicable, Head Width 3/4 in, Maximum Head Height Not Applicable, Maximum Temperature 185 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -40 Degrees F, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-14, Steel, Grade 8, Yellow Zinc, 49/64 in Ht, 25 PK (U12450.043.0001)
- ZORO SELECT Round Weld Nut, 1/4"-20, Steel, 3/64 in Ht, 100 PK (1LAC6)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel (3734-1/2TWK)
- MIDWEST FASTENER M4-0.70 x 40 mm Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (55099)
- ZORO SELECT Sockt Set Scrw, Cup, 5/16-18x5/16, PK100 (U51260.031.0031)
- ZORO SELECT Set Screw, Alloy Steel, PK100 (M07860.080.0008)
- ZORO SELECT Socket Set Screw, Oval, 5/16-18x3/8, PK100 (U07845.031.0037)
- ZORO SELECT Set Screw, 13, Cup, 7/16in, PK50 (U07840.050.0043)
- ZORO SELECT Socket Set Screw, Flat, 1/4-20x1/4, PK25 (012520T025)
- ZORO SELECT Set Screw, AST, M5x0.80mm, K Cup, 5mm, PK100 (M07890.050.0005)
- Zoro Select Set Screws