Shop All Set Screws
Zoro Select
Socket Set Screw, Flat, 1/4-28x3/8, PK50
Mfr # SSFFIA0250037-050P
Zoro # G4622064
product price: $5.99
/pk 50, $0.12/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 1/4"-28
- Overall Length 3/8 in
- Drive Size 1/8 in
- Point type Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SSFFIA0250037-050P
- Zoro # G4622064
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | 1/4"-28 |
Overall Length | 3/8 in |
Drive Size | 1/8 in |
Minimum Point Diameter | 0.118 in |
Maximum Point Diameter | 0.132 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point type | Flat |
Point Type | Flat |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Type | Fine |
Decimal Equivalent | 0.25 in |
Meets | ASME B18.3/ASTM F912 |
Rockwell Hardness | C48 to C53 |
Head Type | Headless |
Material Quality Standards | ASTM F912 |
Head Shape | Headless |
Thread Type | Fine |
Thread Fit | 3A |
Description
Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Inch, Thread Size 1/4 In.-28, Overall Length 3/8 in, Drive Type Socket, Drive Size 1/8 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.25 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Material Quality Standards ASTM F912, Maximum Head Height Not Applicable, Maximum Point Diameter 0.132 in, Minimum Head Height Not Applicable, Minimum Point Diameter 0.118 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0040 In, 6 In, Length: 100" (17265)
- ZORO SELECT Round U-Bolt, 1/2"-13, 4 9/16 in Wd, 6 3/4 in Ht, Hot Dipped Galvanized Steel, 10 PK (53250 1)
- SPEC OPS Heavy Duty Staples, 3/8 in Leg L, Steel, 5000 PK (SPEC-HD38-5M)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1 in, Brass Steel Pan Head Phillips Drive, 25 PK (64156)
- ZORO SELECT Socket Set Screw, Gr M3, Cup, 3mm L, PK100 (M07840.030.0003)
- ZORO SELECT Socket Set Screw, Cup, 2-56x1/4, PK100 (U51260.008.0025)
- ZORO SELECT Socket Set Screw, Cup, 10-24x2, PK50 (U07840.019.0200)
- ZORO SELECT Socket Set Screw, Cup, 8-32x3/16, PK100 (SSCIA0-80018USA-100BX)
- ZORO SELECT Set Screw, M2 x 0.40mm, 6mm L, PK100 (M51230.020.0006)
- ZORO SELECT Socket Set Screw, Flat, 1/4-28x1/4, PK50 (SSFFIA0250025-050P)
- ZORO SELECT Socket Set Screw, Gr M6, Cup, 40mm L, PK25 (M07840.060.0040)
- Zoro Select Set Screws