Shop All Set Screws
Zoro Select
Socket Set Screw, Flat, 1/4-28x3/16, PK25
Mfr # 012528T018
Zoro # G3112751
original price:
$2.09
9% off
new price: $1.89
/pk 25, $0.08/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-28
- Overall Length 3/16 in
- Drive Size 1/8 in
- Point type Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 012528T018
- Zoro # G3112751
- Country of Origin United States
- Category Set Screws
Dimensions
Thread Size | 1/4"-28 |
Overall Length | 3/16 in |
Drive Size | 1/8 in |
Head Width | 1/4 in |
Fastener Length | 3/16 in |
Fastener Length | 3/16 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point type | Flat |
Point Type | Flat |
Point Material | Nylon |
Material | Nylon |
Finish | Plain |
Item | Set Screw |
Decimal Equivalent | 0.25 in |
Meets | IFI |
Temp. Range (F) | -40 to 185 Degrees |
Head Type | Headless |
Resistance Properties | Corrosion Resistant |
Maximum Temperature | 185 Degrees F |
Thread Type | Fine |
Head Shape | Headless |
Minimum Temperature | -40 Degrees F |
Description
Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Inch, Thread Size 1/4 In.-28, Overall Length 3/16 in, Fastener Length 3/16 in, Drive Type Socket, Drive Size 1/8 in, Material Nylon, Finish Plain, Pack Size Small Pack, Decimal Equivalent 0.25 in, Head Height Not Applicable, Head Width 1/4 in, Maximum Head Height Not Applicable, Maximum Temperature 185 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -40 Degrees F, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 70 mm Bore Dia. (DHO-70ST PA)
- ZORO SELECT Carriage Bolt, 1/2-13, 3 in., PK25 (U08307.050.0300)
- ZORO SELECT Grade 8, 1-1/4"-7 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L (U04104.125.0400)
- PRIME-LINE Sheet Metal Screw S-Tap Pan Head Phil Dr #10 X 1in Zinc Pl Steel Black Head 25PK (9155269)
- ZORO SELECT Socket Set Screw, Flat, M6 x 1mmx6mm, PK50 (M51240.060.0006)
- ZORO SELECT Socket Set Screw, Cup, 1/4-28x3/8, PK100 (U07852.025.0037)
- ZORO SELECT Socket Set Screw, Cup, 7/16-20x1-1/2, PK25 (U07852.043.0150)
- ZORO SELECT Socket Set Screw, Gr M6, Cup, 6mm L, PK100 (M07840.060.0006)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x3/8, PK100 (U07840.037.0037)
- ZORO SELECT Set Screw, AST, M6x1mm, Flat, 6mm, PK100 (M07860.060.0006)
- SUBURBAN BOLT AND SUPPLY 1/4-28 X 3/4 SOCKET SET SCREW FLAT POINT (A0520160048F)
- Zoro Select Set Screws