Shop All Set Screws
Zoro Select
Socket Set Screw, Flat, 1/2-13x5/8, PK50
Mfr # U07810.050.0062
Zoro # G3488737
product price: $14.65
/pk 50, $0.29/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Overall Length 5/8 in
- Drive Size 1/4 in
- Point type Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U07810.050.0062
- Zoro # G3488737
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 1/2"-13 |
Overall Length | 5/8 in |
Drive Size | 1/4 in |
Minimum Point Diameter | 0.27 in |
Maximum Point Diameter | 0.291 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point type | Flat |
Point Type | Flat |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Decimal Equivalent | 0.25 in |
Rockwell Hardness | C45 to C53 |
Meets | ASME B18.3/ASTM F912 |
Type | UNC |
Head Type | Headless |
Material Quality Standards | ASTM F912 |
Thread Type | Coarse |
Thread Fit | 3A |
Head Shape | Headless |
Description
Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Inch, Thread Size 1/2 In.-13, Overall Length 5/8 in, Drive Type Socket, Drive Size 1/4 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.25 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Material Quality Standards ASTM F912, Maximum Head Height Not Applicable, Maximum Point Diameter 0.291 in, Minimum Head Height Not Applicable, Minimum Point Diameter 0.27 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 7/8 in. dia. (U39797.087.0250)
- HHIP 0.645" Replacement Pin Gage P-4 0.0002 Tolerance (4103-0645)
- PRIME-LINE Machine Screw, Metric Pan Head, Phil Drive M5-0.8 X 50MM A2-70 Stainless Steel 10PK (9131462)
- ZORO SELECT #4-40 x 1-1/4 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.011.0125)
- ZORO SELECT Socket Set Screw, Cup, 3/4-10x4, PK5 (U01080.075.0400)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x1-1/2, PK50, Class: 3A (U07840.037.0150)
- ZORO SELECT Socket Set Screw, Flat, 1/2-13x3/8, PK50 (U07810.050.0037)
- ZORO SELECT Socket Set Screw, Gr M6, Cup, 30mm L, PK25 (M07840.060.0030)
- ZORO SELECT Set Screw, ST, M3 x 0.50mm, Cone, 3mm, PK100 (M07800.030.0003)
- ZORO SELECT Socket Set Screw, Cup, 1/4-28x1, PK100 (U07852.025.0100)
- ZORO SELECT Set Screw, AST, M6x1mm, Flat, 30mm, PK100 (M07860.060.0030)
- Zoro Select Set Screws