Shop All Set Screws
Zoro Select
Socket Set Screw, Flat, 1/2-13x3/8, PK50
Mfr # U07810.050.0037
Zoro # G3150095
product price: $14.79
/pk 50, $0.30/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Drive Size 1/4 in
- Point type Flat
- Point Type Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U07810.050.0037
- Zoro # G3150095
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 1/2"-13 |
Overall Length | 3/8 in |
Drive Size | 1/4 in |
Minimum Point Diameter | 0.27 in |
Maximum Point Diameter | 0.291 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point type | Flat |
Point Type | Flat |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Meets | ASME B18.3/ASTM F912 |
Type | UNC |
Rockwell Hardness | C45 to C53 |
Decimal Equivalent | 0.25 in |
Head Type | Headless |
Thread Fit | 3A |
Thread Type | Coarse |
Head Shape | Headless |
Material Quality Standards | ASTM F912 |
Description
Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Inch, Thread Size 1/2 In.-13, Overall Length 3/8 in, Drive Type Socket, Drive Size 1/4 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.25 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Material Quality Standards ASTM F912, Maximum Head Height Not Applicable, Maximum Point Diameter 0.291 in, Minimum Head Height Not Applicable, Minimum Point Diameter 0.27 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 5/16 in, 1-1/4 in, Steel, Black Oxide Hex Hex Drive, 600 PK (3120LB)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length, 100 PK (M07151.080.0016)
- B&C EAGLE Collated Framing Nail, 8.5 in L, Hot Dipped Galvanized, Round Head, 28 Degrees, 500 PK (A238X113HDR/28)
- ZORO SELECT Drywall Screw, #7 x 1-3/4 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.015.0175)
- ZORO SELECT Socket Set Screw, Flat, 1/2-13x1/2, PK50 (U07810.050.0050)
- ZORO SELECT Socket Set Screw, Cup, M4x0.70mmx16mm, PK50 (M51260.040.0016)
- ZORO SELECT Set Screw, ST, M10 x 1.50mm, Dog, 50mm, PK50 (M07820.100.0050)
- ZORO SELECT Socket Set Screw, Cup, 7/16-20x5/8, PK50 (U07852.043.0062)
- ZORO SELECT Socket Set Screw, Cone, 6-32x1/4, PK100 (U07800.013.0025)
- ZORO SELECT Socket Set Screw, Cup, 10-32x1-1/4, PK100 (SSCFIA-100125USA-100BX)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, DIN 916, M5-0.8x20mm, Alloy Steel 14.9 - 45H, Zinc, 5000PK (777402-5000)
- Zoro Select Set Screws