Shop All Set Screws
Zoro Select
Socket Set Screw, Flat, 10-32x1/4, PK50
Mfr # 011032S025
Zoro # G1665745
product price: $3.75
/pk 50, $0.08/ea
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size #10-32
- Drive Size 7/200 in
- Point type Flat
- Point Type Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 011032S025
- Zoro # G1665745
- Country of Origin United States
- Category Set Screws
Dimensions
Thread Size | #10-32 |
Overall Length | 1/4 in |
Drive Size | 7/200 in |
Head Width | 1/16 in |
Fastener Length | 1/4 in |
Fastener Length | 1/4 in |
Slotted Head Height | 0.05 in |
Slotted Head Diameter | 0.15 in |
Description
Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Inch, Thread Size #10-32, Overall Length 1/4 in, Fastener Length 1/4 in, Drive Type Slotted, Drive Size 1/32 in, Material Nylon, Finish Plain, Pack Size Small Pack, Decimal Equivalent 0.19 in, Head Height Not Applicable, Head Width 1/16 in, Maximum Head Height Not Applicable, Maximum Temperature 185 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -40 Degrees F, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #14 x 1-1/2 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.024.0150)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M12-1.75 (3520-12.00K)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Slotted Round Machine Screw, Chrome Plated Steel, 30 PK (61535)
- PRECISION BRAND ShimStck, Sheet, ColdLowStl, 0.0015 In, PK10 (16815)
- ZORO SELECT Socket Set Screw, Flat, 10-32x1, PK50 (011032S100)
- ZORO SELECT Socket Set Screw, Flat, 10-32x1/2, PK50 (011032S050)
- ZORO SELECT Socket Set Screw, Cup, 8-32x3/8, PK100 (SSCIA0-80037USA-100BX)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x7/8, PK25 (U07840.050.0087)
- ZORO SELECT Set Screw, M3 x 0.50mm, 25mm L, PK100 (M51230.030.0025)
- ZORO SELECT Set Screw, AST, M10x1.50mm, Flat, 25mm, PK50 (M07860.100.0025)
- ZORO SELECT Set Screw, Zinc P, 20, Flat, PK100 (U07860.025.0125)
- Zoro Select Set Screws