Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, M6 x 1mmx30mm, PK10
Mfr # M51260.060.0030
Zoro # G2940551
original price:
$2.15
9% off
new price: $1.95
/pk 10, $0.20/ea
$1.95
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M6-1.00
- Drive Size 3 mm
- Point type Cup
- Point Type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51260.060.0030
- Zoro # G2940551
- UPC # 190735962770
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M6-1.00 |
Overall Length | 30 mm |
Drive Size | 3 mm |
Dimensional Standards | DIN 916, ISO 4029 |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point type | Cup |
Point Type | Cup |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Set Screw |
Class | 6g |
Meets | DIN 916/ISO 4029 |
Decimal Equivalent | 0.236 in |
Head Type | Headless |
Head Shape | Headless |
Thread Type | Coarse |
Thread Pitch | 1 mm |
Material Grade/Class | 18-8 |
Thread Fit | 6g |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Metric, Thread Size M6-1.00 mm, Overall Length 30 mm, Drive Type Socket, Drive Size 3 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, Decimal Equivalent 0.236 in, Dimensional Standards DIN 916, ISO 4029, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKS Self-Drilling Screw, #12 x 1 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1026000)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 9/16 in L, Stainless Steel Body, 50 PK (TFC1218.3-50)
- ZORO SELECT Spring Pin, Coiled, 3/8inx2-3/4in, Pln, PK5 (U39140.037.0275)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M51050.050.0016)
- ZORO SELECT Socket Set Screw, Cup, M6 x 1mmx16mm, PK25 (M51260.060.0016)
- ZORO SELECT Socket Set Screw, Cup, M6 x 1mmx20mm, PK25 (M51260.060.0020)
- ZORO SELECT Socket Set Screw, Cup, M6 x 1mmx40mm, PK10 (M51260.060.0040)
- ZORO SELECT Socket Set Screw, Cup, 7/8-9x6, PK5 (U01080.087.0600)
- ZORO SELECT Socket Set Screw, Oval, 3/8-16x5/8, PK100 (U07845.037.0062)
- ZORO SELECT Set Screw, M8 x 1.25mm, 45mm L, PK50 (M51230.080.0045)
- ZORO SELECT Set Screw, Alloy Steel, PK100 (U07810.037.0050)
- Zoro Select Set Screws