Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, M6 x 1mmx25mm, PK10
Mfr # M51260.060.0025
Zoro # G3481152
original price:
$6.97
51% off
new price: $3.39
/pk 10, $0.34/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M6-1.00
- Drive Size 3 mm
- Point type Cup
- Point Type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51260.060.0025
- Zoro # G3481152
- UPC # 190735963364
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M6-1.00 |
Overall Length | 25 mm |
Drive Size | 3 mm |
Dimensional Standards | DIN 916, ISO 4029 |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point type | Cup |
Point Type | Cup |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Set Screw |
Meets | DIN 916/ISO 4029 |
Class | 6g |
Decimal Equivalent | 0.236 in |
Head Type | Headless |
Material Grade/Class | 18-8 |
Head Shape | Headless |
Thread Type | Coarse |
Thread Pitch | 1 mm |
Thread Fit | 6g |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Metric, Thread Size M6-1.00 mm, Overall Length 25 mm, Drive Type Socket, Drive Size 3 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, Decimal Equivalent 0.236 in, Dimensional Standards DIN 916, ISO 4029, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #10-24 x 1-1/2 in, Plain 18-8 Stainless Steel Wafer Head Phillips Drive (1024KWAFM188)
- GRIP-RITE Collated Framing Nail, 3 in L, Hot Galvanized, Clipped Head, 30 Degrees (GRSP10DRHG)
- TAMPER-PRUF SCREWS 3/4 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91776)
- SUBURBAN BOLT AND SUPPLY Lock Nut, 3/4"-10, Steel, Class 2H (A042048ANCO)
- ZORO SELECT Socket Set Screw, Cup, M6 x 1mmx12mm, PK50 (M51260.060.0012)
- ZORO SELECT Socket Set Screw, Cup, M6 x 1mmx30mm, PK10 (M51260.060.0030)
- ZORO SELECT Socket Set Screw, Cup, M6 x 1mmx40mm, PK10 (M51260.060.0040)
- ZORO SELECT Socket Set Screw, Hex Socket, Nylon, Natural, #10-32, 25 PK (011032T050)
- ZORO SELECT Set Screw, M8 x 1.25mm, 35mm L, PK50 (M51260.080.0035)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 8-32x5/16, PK100 (U07890.016.0031)
- MIDWEST FASTENER 1/2"-20 x 1-1/2" Black Oxide Steel Fine Thread Socket Set Screws 3PK (931545)
- Zoro Select Set Screws