Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, M4x0.70mmx8mm, PK100
Mfr # M51260.040.0008
Zoro # G3180186
original price:
$3.09
16% off
new price: $2.59
/pk 100, $0.03/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M4-0.70
- Drive Size 2 mm
- Point type Cup
- Point Type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51260.040.0008
- Zoro # G3180186
- UPC # 190735963074
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M4-0.70 |
Overall Length | 8 mm |
Drive Size | 2 mm |
Dimensional Standards | DIN 916, ISO 4029 |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point type | Cup |
Point Type | Cup |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Set Screw |
Decimal Equivalent | 0.157 in |
Class | 6g |
Meets | DIN 916/ISO 4029 |
Head Type | Headless |
Head Shape | Headless |
Thread Type | Coarse |
Material Grade/Class | 18-8 |
Thread Fit | 6g |
Thread Pitch | 0.7 mm |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Metric, Thread Size M4-0.70 mm, Overall Length 8 mm, Drive Type Socket, Drive Size 2 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, Decimal Equivalent 0.157 in, Dimensional Standards DIN 916, ISO 4029, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1-3/8"-6, 3 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.137.3600)
- SPAX Wood Screw, 5 in, Washer Head (4581820701275)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 1/4-20 x 3/8", Stainless Steel, 18-8, Hex Socket Drive , 100PK (836300-100)
- X1 TOOLS 5/32 x 2-15/16 Hitch Pin Clip 10 Pins by X1 Tools (X1E-CON-PIN-HIT-1500x10)
- ZORO SELECT Set Screw, M8 x 1.25mm, 80mm L, PK50 (M51240.080.0080)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x5/16, PK100 (U07840.031.0031)
- ZORO SELECT Socket Set Screw, Cup, 4-40x1/2, PK100 (U07840.011.0050)
- ZORO SELECT Set Screw, Zinc P, 11, Flat, 1/2in, PK10 (U07860.062.0050)
- ZORO SELECT Socket Set Screw, Gr M6, Cup, 40mm L, PK25 (M07840.060.0040)
- ZORO SELECT Set Screw, M2.5 x 0.45mm, 5mm L, PK100 (M51240.025.0005)
- ZORO SELECT Socket Set Screw, Flat, 1/4-20x3/16, PK100 (U07810.025.0018)
- Zoro Select Set Screws