Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, M10x1.50mmx50mm, PK5
Mfr # M51260.100.0050
Zoro # G3476137
product price: $3.89
/pk 5, $0.78/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M10-1.50
- Drive Size 5 mm
- Point type Cup
- Point Type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51260.100.0050
- Zoro # G3476137
- UPC # 190735963333
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M10-1.50 |
Overall Length | 50 mm |
Drive Size | 5 mm |
Dimensional Standards | DIN 916, ISO 4029 |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point type | Cup |
Point Type | Cup |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Set Screw |
Class | 6g |
Meets | DIN 916/ISO 4029 |
Decimal Equivalent | 0.394 in |
Head Type | Headless |
Material Grade/Class | 18-8 |
Head Shape | Headless |
Thread Fit | 6g |
Thread Pitch | 1.5 mm |
Thread Type | Coarse |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Metric, Thread Size M10-1.50 mm, Overall Length 50 mm, Drive Type Socket, Drive Size 5 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, Decimal Equivalent 0.394 in, Dimensional Standards DIN 916, ISO 4029, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE Cotter Pin Asst, 18-8,550 Pcs, 7 Sizes (WWG-DISP-CPS550HC)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 150 PK (U22080.050.0450)
- HHIP .501-.625 Pin Gage Handle (4102-0014)
- TAMPER-PRUF SCREWS 5/16"-18 x 3/4 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (22330)
- ZORO SELECT Socket Set Screw, Cup, M10x1.50mmx40mm, PK5 (M51260.100.0040)
- ZORO SELECT Sckt Set Scrw, Cup, M10x1.50mmx30mm, PK10 (M51260.100.0030)
- ZORO SELECT Sckt Set Scrw, Cup, M10x1.50mmx20mm, PK10 (M51260.100.0020)
- ZORO SELECT Socket Set Screw, Cup, 1/2-20x1, PK50 (SSCFIA0500100USA-050BX)
- ZORO SELECT Socket Set Screw, Hex Socket, Nylon, Natural, #10-32, 25 PK (011032T050)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 1/4-20x3/4, PK100 (U07890.025.0075)
- ZORO SELECT Sckt Set Scr, Knurl Cup, 5/16-24x1/4, PK100 (U07891.031.0025)
- Zoro Select Set Screws