Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, 8-36x1/2, PK100
Mfr # U07852.016.0050
Zoro # G0788304
product price: $4.79
/pk 100, $0.05/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size #8-36
- Overall Length 1/2 in
- Drive Size 5/64 in
- Point type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U07852.016.0050
- Zoro # G0788304
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | #8-36 |
Overall Length | 1/2 in |
Drive Size | 5/64 in |
Minimum Point Diameter | 0.076 in |
Maximum Point Diameter | 0.087 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point type | Cup |
Point Type | Cup |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Meets | ASME B18.3/ASTM F912 |
Decimal Equivalent | 0.078 in |
Type | UNF |
Rockwell Hardness | C45 to C53 |
Head Type | Headless |
Material Quality Standards | ASTM F912 |
Head Shape | Headless |
Thread Fit | 3A |
Thread Type | Fine |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size #8-36, Overall Length 1/2 in, Drive Type Socket, Drive Size 5/64 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.078 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Material Quality Standards ASTM F912, Maximum Head Height Not Applicable, Maximum Point Diameter 0.087 in, Minimum Head Height Not Applicable, Minimum Point Diameter 0.076 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOWMET AEROSPACE Blind Rivet, Dome Head, 1/4 in Dia., 9/16 in L, Steel Body, 25 PK (MGLT-R8-6-PKT)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 180 mm L, 10 PK (M04100.160.0180)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1"-14, Steel, Grade C, Zinc Plated, 7/8 in Ht, 5 PK (U12950.101.0002)
- ZORO SELECT Lag Screw, 3/8 in, 10 in, Steel, Galvanized Hex Hex Drive, 50 PK (37160LG)
- ZORO SELECT Set Screw, AST, M10x1.50mm, Cup, 10mm, PK50 (M07850.100.0010)
- ZORO SELECT Socket Set Screw, Cup, 5/16-24x5/16, PK100 (SSCFIA0310031USA-100BX)
- ZORO SELECT Set Screw, M3 x 0.50mm, 20mm L, PK100 (M51230.030.0020)
- ZORO SELECT Socket Set Screw, Oval, 1/4-20x1/2, PK100 (U07845.025.0050)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x7/16, PK100 (SSCIA0310043USA-100BX)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 6-32x5/16, PK100 (U07890.013.0031)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x3/8, PK100 (SSCIA0250037USA-100BX)
- Zoro Select Set Screws