Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, 8-32x5/16, PK100
Mfr # U51260.016.0031
Zoro # G1350264
product price: $3.59
/pk 100, $0.04/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size #8-32
- Drive Size 5/64 in
- Point type Cup
- Point Type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51260.016.0031
- Zoro # G1350264
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | #8-32 |
Overall Length | 5/16 in |
Drive Size | 5/64 in |
Minimum Point Diameter | 0.76 in |
Maximum Point Diameter | 0.87 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point type | Cup |
Point Type | Cup |
Point Material | Stainless Steel |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Set Screw |
Meets | ASME B18.3 |
Decimal Equivalent | 0.078 in |
Type | Standard |
Rockwell Hardness | B96 to C33 |
Head Type | Headless |
Thread Fit | 3A |
Head Shape | Headless |
Material Grade/Class | 18-8 |
Thread Type | Coarse |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size #8-32, Overall Length 5/16 in, Drive Type Socket, Drive Size 5/64 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, Decimal Equivalent 0.078 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Point Diameter 0.87 in, Minimum Head Height Not Applicable, Minimum Point Diameter 0.76 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 25 PK (U04100.050.0100)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07400.100.0016)
- MIDWEST FASTENER 7/32" x 1-1/2" Plain Steel Tension Pins 10PK (72783)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length, 50 PK (U07415.037.0075)
- ZORO SELECT Socket Set Screw, Cup, 8-32x3/8, PK100 (U51260.016.0037)
- ZORO SELECT Socket Set Screw, Cup, 8-32x1/8, PK100 (U51260.016.0012)
- ZORO SELECT Socket Set Screw, Cup, 8-32x1/2, PK100 (U51260.016.0050)
- ZORO SELECT Set Screw, M8 x 1.25mm, 8mm L, PK100 (M51230.080.0008)
- ZORO SELECT Socket Set Screw, Cup, 5/8-18x2-1/2, PK10 (U07852.062.0250)
- ZORO SELECT Socket Set Screw, Cup, 10-24x3/4, PK100 (SSCIA-100075USA-100BX)
- J.W. WINCO GN913.3-M6-10-KU Set Screw Nylon Tip (6N10P13/PL)
- Zoro Select Set Screws