Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, 8-32x3/8, PK100
Mfr # SSCIA0-80037USA-100BX
Zoro # G3022896
original price:
$16.95
5% off
new price: $15.99
/pk 100, $0.16/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size #8-32
- Drive Size 5/64 in
- Point type Cup
- Point Type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SSCIA0-80037USA-100BX
- Zoro # G3022896
- UPC # 096653463569
- Country of Origin United States
- Category Set Screws
Dimensions
Thread Size | #8-32 |
Overall Length | 3/8 in |
Drive Size | 5/64 in |
Minimum Point Diameter | 0.087 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point type | Cup |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Rockwell Hardness | C45 to C53 |
Type | Coarse |
Decimal Equivalent | 0.078 in |
Head Type | Headless |
Thread Fit | 3A |
Head Shape | Headless |
Thread Type | Coarse |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size #8-32, Overall Length 3/8 in, Drive Type Socket, Drive Size 5/64 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.078 in, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M55050.040.0016)
- ZORO SELECT Coupling Nut, 7/8"-14, Steel, Grade 2, Zinc Plated, 2-1/2 in Lg, 1-1/4 in Hex Wd (250394BG)
- ZORO SELECT #10-32 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.019.0038)
- INDUSCO Eyebolt, 3/8"x 4", Regular Nut Hdg (36500025)
- ZORO SELECT Socket Set Screw, Cup, 8-32x1/4, PK100 (SSCIA0-80025USA-100BX)
- ZORO SELECT Socket Set Screw, Cup, 8-32x3/16, PK100 (SSCIA0-80018USA-100BX)
- ZORO SELECT Socket Set Screw, Cup, 8-32x5/16, PK100 (SSCIA0-80031USA-100BX)
- ZORO SELECT Socket Set Screw, Cup, 5/16-24x5/16, PK100 (SSCFIA0310031USA-100BX)
- ZORO SELECT Socket Set Screw, Cup, 10-24x1-1/4, PK100 (U07840.019.0125)
- ZORO SELECT Socket Set Screw, Cup, 3/4-16x3/4, PK5 (U07852.075.0075)
- ZORO SELECT Socket Set Screw, Gr M10, Flat, 20mm L, PK25 (M07810.100.0020)
- Zoro Select Set Screws