Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, 7/8-9x7/8, PK5
Mfr # U07840.087.0087
Zoro # G0421915
original price:
$7.00
18% off
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 7/8"-9
- Drive Size 1/2 in
- Point type Cup
- Point Type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U07840.087.0087
- Zoro # G0421915
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 7/8"-9 |
Overall Length | 7/8 in |
Drive Size | 1/2 in |
Minimum Point Diameter | 0.502 in |
Maximum Point Diameter | 0.53 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point type | Cup |
Point Type | Cup |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Decimal Equivalent | 0.5 in |
Meets | ASME B18.3/ASTM F912 |
Type | UNC |
Rockwell Hardness | C45 to C53 |
Head Type | Headless |
Material Quality Standards | ASTM F912 |
Thread Fit | 3A |
Head Shape | Headless |
Thread Type | Coarse |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size 7/8 In.-9, Overall Length 7/8 in, Drive Type Socket, Drive Size 1/2 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.5 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Material Quality Standards ASTM F912, Maximum Head Height Not Applicable, Maximum Point Diameter 0.53 in, Minimum Head Height Not Applicable, Minimum Point Diameter 0.502 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Eye Bolt 5/16", 6 in Shank, 0.38 in ID, Steel, Storm Shine (N820-088)
- AMPG Shoulder Screw, M6 x 1 Thr Sz, 11mm Thr Lg, 6 mm Shoulder Lg, 18-8 Stainless Steel (STR601M8X6)
- MIDWEST FASTENER 1/4"-20 x 1-1/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07135)
- ZORO SELECT Class 8.8, M10-0.50 Flange Bolt, Zinc Plated Steel, 20 mm L, 50 PK (M01258.100.0020)
- ZORO SELECT Socket Set Screw, Cup, 7/8-9x2-1/2, EA 1 (U07840.087.0250)
- ZORO SELECT Socket Set Screw, Cup, 5/16-24x5/16, PK100 (SSCFIA0310031USA-100BX)
- ZORO SELECT Set Screw, M5 x 0.80mm, 10mm L, PK100 (M51250.050.0010)
- ZORO SELECT Socket Set Screw, Cup, 8-36x1/2, PK100 (U07852.016.0050)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x4, PK10 (U01080.037.0400)
- ZORO SELECT Set Screw, Alloy Steel, PK100 (M07850.080.0008)
- MIDWEST FASTENER 3/8"-16 x 1/2" Steel Coarse Thread Hex Socket Headless Set Screws 10PK (70803)
- Zoro Select Set Screws