Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, 7/8-9x6, PK5
Mfr # U01080.087.0600
Zoro # G9095231
product price: $42.99
/pk 5, $8.60/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- System of Measurement Inch
- Thread Size 7/8"-9
- Drive Size 7/8 in
- Point type Cup
- Point Type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U01080.087.0600
- Zoro # G9095231
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 7/8"-9 |
Overall Length | 6 in |
Drive Size | 7/8 in |
Head Height | 0.678 in |
Head Width | 7/8 in |
Minimum Head Height | 0.635 in |
Dimensional Standards | ASME B18.6.2 |
Maximum Head Height | 0.678 in |
Maximum Head Width | 0.875 in |
Minimum Head Width | 0.852 in |
Description
Socket Set Screw, Head Type Square, Point Type Cup, System of Measurement Inch, Thread Size 7/8 In.-9, Overall Length 6 in, Drive Type External Square, Drive Size 7/8 in, Material Steel, Finish Plain, Pack Size Small Pack, Dimensional Standards ASME B18.6.2, Head Height 0.678 in, Head Width 7/8 in, Maximum Head Height 0.678 in, Maximum Head Width 0.875 in, Maximum Temperature 302 Degrees F, Minimum Head Height 0.635 in, Minimum Head Width 0.852 in, Minimum Temperature -58 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/4 in L, 5 PK (U04360.062.0325)
- MIDWEST FASTENER Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 3/4 in L, 8 PK (34803)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-13, Plain Finish (36341)
- ZORO SELECT Not Graded, 5/8"-18 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1 in L, 10 PK (U51007.062.0100)
- ZORO SELECT Socket Set Screw, Cup, 7/8-9x2, PK5 (U01080.087.0200)
- ZORO SELECT Socket Set Screw, Cup, 7/8-9x4, PK5 (U01080.087.0400)
- ZORO SELECT Socket Set Screw, Cup, 3/8-24x1, PK100 (U07852.037.0100)
- ZORO SELECT Socket Set Screw, Flat, 1/4-20x3/16, PK100 (U07810.025.0018)
- ZORO SELECT Set Screw, M6 x 1mm, 16mm L, PK100 (M51240.060.0016)
- ZORO SELECT Set Screw, ST, M12 x 1.75mm, Dog, 25mm, PK50 (M07820.120.0025)
- ZORO SELECT Set Screw, M4 x 0.70mm, 5mm L, PK100 (M51240.040.0005)
- Zoro Select Set Screws