Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, 7/8-9x2, PK5
Mfr # U01080.087.0200
Zoro # G4545247
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- System of Measurement Inch
- Thread Size 7/8"-9
- Drive Size 7/8 in
- Point type Cup
- Point Type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U01080.087.0200
- Zoro # G4545247
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 7/8"-9 |
Overall Length | 2 in |
Drive Size | 7/8 in |
Minimum Point Diameter | 0.5156 in |
Head Height | 43/64 in |
Head Width | 7/8 in |
Dimensional Standards | ASME B18.6.2 |
Details
System of Measurement | Inch |
Drive Type | Square |
Point type | Cup |
Point Type | Cup |
Point Material | Steel |
Material | Steel |
Finish | Plain |
Item | Set Screw |
Decimal Equivalent | 0.875 in |
Rockwell Hardness | HR15N 83 |
Type | UNC |
Meets | ASME B18.6.2 |
Head Type | Square |
Thread Type | Coarse |
Thread Fit | 3A |
Head Shape | Square |
Description
Socket Set Screw, Head Type Square, Point Type Cup, System of Measurement Inch, Thread Size 7/8 In.-9, Overall Length 2 in, Drive Type External Square, Drive Size 7/8 in, Material Steel, Finish Plain, Pack Size Small Pack, Decimal Equivalent 0.875 in, Dimensional Standards ASME B18.6.2, Head Height 0.672 in, Head Width 7/8 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 3/4"-16, Steel, Grade 8, Black Oxide, 41/64 in Ht, 20 PK (U04180.075.0002)
- SABERDRIVE Wood Screw, #10, 4 in, Zinc Yellow Steel Torx Drive, 48 PK (09294)
- ZORO SELECT Grade 9, 3/8"-16 Flange Bolt, Plain Alloy Steel, 1 in L, 25 PK (2FA88)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 5/8" Dia., 8-1/2" L, Carbon Steel Zinc Plated (STB2-62812)
- ZORO SELECT Socket Set Screw, Cup, 7/8-9x4, PK5 (U01080.087.0400)
- ZORO SELECT Socket Set Screw, Cup, 7/8-9x6, PK5 (U01080.087.0600)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 3/8-16x1/2, PK100 (U07890.037.0050)
- ZORO SELECT Sckt Set Scrw, 1/2 Dog, 3/8-16x5/8, PK100 (U07820.037.0062)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 3/8-24x1/2, PK100 (U07891.037.0050)
- ZORO SELECT Socket Set Screw, Cup, 2-56x1/16, PK100 (U07840.008.0006)
- NEWPORT FASTENERS Socket Set Screw, Knurled Cup Point, 10-32 x 3/16", Alloy Steel, Black Oxide, Hex Socket , 100PK (102904-100)
- Zoro Select Set Screws