Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, 7/16-14x3/4, PK50
Mfr # U01080.043.0075
Zoro # G4526374
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- System of Measurement Inch
- Thread Size 7/16"-14
- Drive Size 7/16 in
- Point type Cup
- Point Type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U01080.043.0075
- Zoro # G4526374
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 7/16"-14 |
Overall Length | 3/4 in |
Drive Size | 7/16 in |
Minimum Point Diameter | 0.25 in |
Head Height | 21/64 in |
Head Width | 7/16 in |
Dimensional Standards | ASME B18.6.2 |
Details
System of Measurement | Inch |
Drive Type | Square |
Point type | Cup |
Point Type | Cup |
Point Material | Steel |
Material | Carbon Steel |
Finish | Plain |
Item | Set Screw |
Decimal Equivalent | 0.438 in |
Meets | ASME B18.6.2 |
Rockwell Hardness | HR15N 83 |
Type | UNC |
Head Type | Square |
Head Shape | Square |
Thread Type | Coarse |
Thread Fit | 3A |
Description
Socket Set Screw, Head Type Square, Point Type Cup, System of Measurement Inch, Thread Size 7/16 In.-14, Overall Length 3/4 in, Drive Type External Square, Drive Size 7/16 in, Material Steel, Finish Plain, Pack Size Small Pack, Decimal Equivalent 0.438 in, Dimensional Standards ASME B18.6.2, Head Height 0.328 in, Head Width 7/16 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Short Drop-In Anchor, 3/8" Dia, 16" L, Steel Zinc Plated, 50 PK (37ADR)
- ZORO SELECT Dowel Pin, 5/16 In Dia (Z1252)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 30 mm L, 50 PK (M51000.080.0030)
- ZORO SELECT Carriage Bolt, 1/4-20, 1-1/4 in., PK100 (U51500.025.0125)
- ZORO SELECT Socket Set Screw, Cup, 7/16-14x1, PK50 (U01080.043.0100)
- ZORO SELECT Set Screw, M6 x 1mm, 8mm L, PK100 (M51230.060.0008)
- ZORO SELECT Set Screw, M8 x 1.25mm, 45mm L, PK50 (M51230.080.0045)
- ZORO SELECT Set Screw, M8 x 1.25mm, 70mm L, PK50 (M51240.080.0070)
- ZORO SELECT Set Screw, ST, M8 x 1.25mm, Dog, 35mm, PK50 (M07820.080.0035)
- ZORO SELECT Socket Set Screw, Oval, 3/8-16x5/8, PK100 (U07845.037.0062)
- NEWPORT FASTENERS Set Screws, Cup Point, 5-40 x 1/2", Alloy Steel, Hex Socket, , 100PK (913416-100)
- Zoro Select Set Screws