Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, 7/16-14x1, PK50
Mfr # U01080.043.0100
Zoro # G4618117
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- System of Measurement Inch
- Thread Size 7/16"-14
- Drive Size 7/16 in
- Point type Cup
- Point Type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U01080.043.0100
- Zoro # G4618117
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 7/16"-14 |
Overall Length | 1 in |
Drive Size | 7/16 in |
Minimum Point Diameter | 0.25 in |
Head Width | 7/16 in |
Head Height | 21/64 in |
Dimensional Standards | ASME B18.6.2 |
Details
System of Measurement | Inch |
Drive Type | Square |
Point type | Cup |
Point Type | Cup |
Point Material | Steel |
Material | Carbon Steel |
Finish | Plain |
Item | Set Screw |
Decimal Equivalent | 0.438 in |
Meets | ASME B18.6.2 |
Type | UNC |
Rockwell Hardness | HR15N 83 |
Head Type | Square |
Thread Fit | 3A |
Head Shape | Square |
Thread Type | Coarse |
Description
Socket Set Screw, Head Type Square, Point Type Cup, System of Measurement Inch, Thread Size 7/16 In.-14, Overall Length 1 in, Drive Type External Square, Drive Size 7/16 in, Material Steel, Finish Plain, Pack Size Small Pack, Decimal Equivalent 0.438 in, Dimensional Standards ASME B18.6.2, Head Height 0.328 in, Head Width 7/16 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Insulated Staples, 27 ga, 11/16 in Leg L, Steel (450-001)
- L.H. DOTTIE Hex Nut, #6-32, Carbon Steel, Zinc Plated, 0.102 in Ht, 100 PK (HN632)
- BUILDRIGHT Deck Screw, #10 x 3-1/2 in, 18-8 Stainless Steel, Flat Head, Square Drive, 55 PK (08559)
- MIDWEST FASTENER 3/8"-16 x 1" Steel Coarse Thread Slotted Headless Set Screws 20PK (71576)
- ZORO SELECT Socket Set Screw, Cup, 7/16-14x3/4, PK50 (U01080.043.0075)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 3/8-16x1/2, PK100 (SSKCIA0370050USA-100BX)
- ZORO SELECT Socket Set Screw, Cup, 3/4-10x6, PK5 (U01080.075.0600)
- ZORO SELECT Socket Set Screw, Cup, 1/4-28x3/8, PK5 (MS51023-63)
- ZORO SELECT Socket Set Screw, Cup, 6-32x3/8, PK100 (U51260.013.0037)
- ZORO SELECT Socket Set Screw, Cup, 8-32x3/8, PK100 (SSCIA0-80037USA-100BX)
- ZORO SELECT Set Screw, M12 x 1.75mm, 60mm L, PK50 (M51250.120.0060)
- Zoro Select Set Screws