Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, 7/16-14x1-3/4, PK25
Mfr # U07840.043.0175
Zoro # G1360292
product price: $13.89
/pk 25, $0.56/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 7/16"-14
- Drive Size 7/32 in
- Point type Cup
- Point Type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U07840.043.0175
- Zoro # G1360292
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 7/16"-14 |
Overall Length | 1-3/4 in |
Drive Size | 7/32 in |
Minimum Point Diameter | 0.232 in |
Maximum Point Diameter | 0.252 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point type | Cup |
Point Type | Cup |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Type | UNC |
Meets | ASME B18.3/ASTM F912 |
Decimal Equivalent | 0.219 in |
Rockwell Hardness | C45 to C53 |
Head Type | Headless |
Thread Type | Coarse |
Head Shape | Headless |
Thread Fit | 3A |
Material Quality Standards | ASTM F912 |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size 7/16 In.-14, Overall Length 1 3/4 in, Drive Type Socket, Drive Size 7/32 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.219 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Material Quality Standards ASTM F912, Maximum Head Height Not Applicable, Maximum Point Diameter 0.252 in, Minimum Head Height Not Applicable, Minimum Point Diameter 0.232 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machinery Eye Bolt With Shoulder, M48-5.00, 68 mm Shank, 90 mm ID, Steel, Plain (M16000.480.0001)
- ZORO SELECT #2-56 x 1/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.008.0025)
- MIDWEST FASTENER Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 25 PK (00883)
- DEWALT Screw-Bolt+ Concrete Screw, 8" L, Steel Zinc Plated, 25 PK (PFM1411520)
- ZORO SELECT Socket Set Screw, Cup, 7/16-14x3/4, PK50 (U07840.043.0075)
- ZORO SELECT Set Screw, Zinc P, 32, 5/16in, PK100 (U07860.016.0031)
- ZORO SELECT Socket Set Screw, Flat, 1/4-20x5/8, PK25 (012520T062)
- ZORO SELECT Socket Set Screw, Cup, 10-32x3/8, PK100, Finish: Plain (U51261.019.0037)
- ZORO SELECT Set Screw, ST, M4 x 0.70mm, Cone, 6mm, PK100 (M07800.040.0006)
- ZORO SELECT Socket Set Screw, Gr M8, Cup, 40mm L, PK25 (M07840.080.0040)
- ZORO SELECT Set Screw, M8 x 1mm, 25mm L, PK100 (M07852.080.0025)
- Zoro Select Set Screws