Zoro Select

Socket Set Screw, Cup, 7/16-14x1-1/4, PK25


product price: $10.35
/pk 25, $0.41/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

Torx Drive
  • System of Measurement Inch
  • Thread Size 7/16"-14
  • Overall Length 1-1/4 in
  • Drive Size 7/32 in
  • Point type Cup
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Thread Size 7/16"-14
Overall Length 1-1/4 in
Drive Size 7/32 in
Dimensional Standards ASME B18.3

Details

System of Measurement Inch
Drive Type Torx
Point type Cup
Point Type Cup
Point Material Alloy Steel
Material Alloy Steel
Finish Black Oxide
Item Set Screw
Meets ASME B18.3
Decimal Equivalent 0.219 in
Rockwell Hardness C45 to C53
Temp. Range (F) -58 Degrees to 302 Degrees
Head Type Headless
Thread Fit 3A
Minimum Temperature -58 Degrees F
Head Shape Headless
Thread Type Coarse
Maximum Temperature 302 Degrees F

Description

Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size 7/16 In.-14, Overall Length 1 1/4 in, Drive Type Socket, Drive Size 7/32 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.219 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.