Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, 7/16-14x1-1/4, PK25
Mfr # U01080.043.0125
Zoro # G9977615
product price: $10.99
/pk 25, $0.44/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- System of Measurement Inch
- Thread Size 7/16"-14
- Drive Size 7/16 in
- Point type Cup
- Point Type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U01080.043.0125
- Zoro # G9977615
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 7/16"-14 |
Overall Length | 1-1/4 in |
Drive Size | 7/16 in |
Head Width | 7/16 in |
Head Height | 0.341 in |
Maximum Head Width | 0.438 in |
Maximum Head Height | 0.341 in |
Minimum Head Width | 0.423 in |
Dimensional Standards | ASME B18.6.2 |
Minimum Head Height | 0.315 in |
Description
Socket Set Screw, Head Type Square, Point Type Cup, System of Measurement Inch, Thread Size 7/16 In.-14, Overall Length 1 1/4 in, Drive Type External Square, Drive Size 7/16 in, Material Steel, Finish Plain, Pack Size Small Pack, Dimensional Standards ASME B18.6.2, Head Height 0.341 in, Head Width 7/16 in, Maximum Head Height 0.341 in, Maximum Head Width 0.438 in, Maximum Temperature 302 Degrees F, Minimum Head Height 0.315 in, Minimum Head Width 0.423 in, Minimum Temperature -58 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, #3-48, 18-8 Stainless Steel, Not Graded, Plain, 9/64 in Ht, 50 PK (U51738.009.0001)
- ZORO SELECT Wood Screw, #6, 1/2 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK (U51877.013.0050)
- TAMPER-PRUF SCREWS 1-1/4 in Torx Flat Tamper Resistant Screw, Steel, Zinc Plated Finish, 50 PK (490530)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 5/8 in, 18-8 Stainless Steel Pan Head Phillips Drive, 50 PK (53561)
- ZORO SELECT Socket Set Screw, Cup, 6-32x1/4, PK100 (U51260.013.0025)
- ZORO SELECT Set Screw, M2 x 0.40mm, 4mm L, PK100 (M51240.020.0004)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x2-1/2, PK25 (U01080.037.0250)
- ZORO SELECT Socket Set Screw, Cone, 8-32x3/16, PK100 (U07800.016.0018)
- ZORO SELECT Socket Set Screw, Flat, 1/2-13x1, PK25 (U07810.050.0100)
- ZORO SELECT Socket Set Screw, Cup, 5/8-18x5/8, PK10 (U07852.062.0062)
- PRIME-LINE Socket Set Screw 5/16in-18 X 1/2in Black Oxide Coated Steel 10PK (9184091)
- Zoro Select Set Screws